Referenties
Grundfos:CR20-04 A-F-A-E-HQQE 3X400D 50HZ
Rubix:27289620
Fabrikant:96500510

Productdetails : GRUNDFOS POMP CR20-04 A-F-A-E-HQQE 3X400D 50HZ
Vertical, multistage centrifugal pump with integrated frequency converter. The pump head and base are in cast iron - all other wetted parts are in stainless steel (EN 1. 4301)
Grundfos CR20-04 pomp (96500510) met 5,5 kW (P2) en 4 trappen. Levert tot 58,8 m maximale opvoerhoogte en 21 m³/h (350 l/min) bij 3x400D, 50 Hz.
Toepassingen
Water Treatment Fertigation, Chemigation & Dosing;Controls & Digital Groundwater Management;Drip, Micro Spray & Soaker Hose Irrigation;Frost Protection;Rotor & Spray Irrigation;Livestock & Wildlife Watering;Livestock Watering With Solar Solutions;Pivot & Lateral Irrigation;Agriculture Solar Solutions;Solar Boosting And Water Supply Solutions;Ground Water Transfer;Commercial Air Conditioning;Commercial Water Pressure Boosting;Domestic Water Pressure Boosting;District Heating;Irrigation;Desalination;Industrial Heating;Industrial Cleaning Process;Industrial Water Supply & Transfer;Solar Controls & Digital Water Management;Solar Water Treatment Fertigation & Dosing;Surface Water Intake;Community Water Supply;Community Solar Solutions;Municipal Solar Solutions;Water Distribution
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Vermogen | 5,5 kW |
| Debiet | 350 l/min |
| Afzuighoogte | 58,8 m |
| Type aanzuiging | niet zelfaanzuigend |
| Type centrifugaalpomp | meertraps |
| Spanning | 3 x 380-415d V |
| Kop | 46,7 m (nominale opvoerhoogte) |
| Maximumtemperatuur | 120 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 4.194,58 excl. BTW
/ stuk
€ 5.075,44 incl. BTW
- Levering doorgaans binnen 16 dagen
