Referenties
Grundfos:CM 5-2 A-R-A-E-AQQE B1-A-A-N - 97626104
Rubix:27280032
Fabrikant:97626104


Technische samenvatting
| Vermogen | 0,78 kW |
|---|---|
| Afzuighoogte | 21,36 m |
| Type aanzuiging | zelfaanzuigend |
Productdetails : GRUNDFOS POMP CM 5-2 A-R-A-E-AQQE B1-A-A-N - 97626104
CM is a reliable, quiet and compact horizontal end-suction pump. The modular pump design makes it easy to make customised solutions. CM is available in cast iron and stainless steel.
Grundfos CM 5-2 is een zelfaanzuigende multistage centrifugaalpomp voor betrouwbare waterverplaatsing. Geschikt voor 1x115/230 V.
Toepassingen
Water Treatment Fertigation, Chemigation & Dosing;Controls & Digital Groundwater Management;Drip, Micro Spray & Soaker Hose Irrigation;Frost Protection;Rotor & Spray Irrigation;Livestock & Wildlife Watering;Livestock Watering With Solar Solutions;Pivot & Lateral Irrigation;Agriculture Solar Solutions;Solar Boosting And Water Supply Solutions;Ground Water Transfer;Commercial Air Conditioning;Commercial Water Pressure Boosting;Domestic Water Pressure Boosting;District Heating;Irrigation;Desalination;Industrial Heating;Industrial Cleaning Process;Industrial Water Supply & Transfer;Solar Controls & Digital Water Management;Solar Water Treatment Fertigation & Dosing;Surface Water Intake;Community Water Supply;Community Solar Solutions;Municipal Solar Solutions;Water Distribution
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Vermogen | 0,78 kW |
| Afzuighoogte | 21,36 m |
| Type aanzuiging | zelfaanzuigend |
| Type centrifugaalpomp | meertraps |
| Spanning | 1x115/230 V |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 653,85 excl. BTW
/ stuk
€ 791,16 incl. BTW
- Levering doorgaans binnen 16 dagen