Referenties
Facom:985758
Rubix:10101719
EAN:3148519857580



Productdetails : FACOM KABELSCHOENTANG 985758
Crimping Pliers The coaxial connectors
-For BNC connector-RG58-RG59-RG62.
-Crimping matrix for coaxial connectors:
-5.36-5.46 for RG58.
-6.43-6.53 for RG59, RG 62.
-1.64-1.74 for the soul.
-Safety rack guaranteeing complete crimping.
- Length: 420 mm.
Weight: 250 g.
-For BNC connector-RG58-RG59-RG62.
-Crimping matrix for coaxial connectors:
-5.36-5.46 for RG58.
-6.43-6.53 for RG59, RG 62.
-1.64-1.74 for the soul.
-Safety rack guaranteeing complete crimping.
- Length: 420 mm.
Weight: 250 g.
Sterke punten
Safety rack guaranteeing complete crimping.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 543 g |
| Afmeting verpakking (D x B x H) | 265x80x45 mm |
| Gewicht verpakking | 543 g |
| Lengte | 195 mm |
| Gewicht | 250 g |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 269,46 excl. BTW
/ stuk
€ 326,05 incl. BTW
- Levering doorgaans binnen 9 dagen
