DEWALT KRUISLIJNLASER 18V XR COMPACT 1X2AH DCLE34021D1-QW

Cross Line Laser

Zie technische informatie

Referenties

Dewalt:DCLE34021D1-QW
Rubix:A0552492
EAN:5035048795941
DEWALT KRUISLIJNLASER 18V XR COMPACT 1X2AH DCLE34021D1-QW

Technische samenvatting

Productdetails : DEWALT KRUISLIJNLASER 18V XR COMPACT 1X2AH DCLE34021D1-QW


The DEWALT® Compact Cross Line Laser offers full battery compatibility across the entire 18V XR power tool series. With an impressive 55-meter max working range (up to 100m with detector) and class-leading green beam technology, it provides outstanding visibility for the toughest jobsite environment.

Sterke punten

•DEWALT® 18V XR BATTERY COMPATIBILITY
GREEN BEAM DIODE: Providing a max working range of 55 meters (100m when used with compatible detector sold separate)
PROFESSIONAL ACCURACY: +/- 3mm at 10M distance
INTEGRATED PIVOTABLE BRACKET WITH MAGNETS
PENDULUM LOCK: To further protect laser internal components

Technische informatie


Attributen
Verpakkingshoeveelheid1
Typelaser
€ 346,86 excl. BTW
/ set
€ 419,70 incl. BTW
  • Levering doorgaans binnen 9 dagen