Referenties
Tegera:8805R-10
Rubix:A0612751
EAN:7340118369563

Productdetails : TEGERA HANDSCHOEN 8805R MT 10
Dexterous cut resistant glove, level B, with touchscreen function. Ultra-light thanks to 18 gg knitted with CRF® cut resistant technology. Palm dipped with super soft nitrile foam that provides excellent grip on dry surfaces. Reinforced thumb crotch for improved longevity. Suitable for precision work. Breathable materials for all day comfort. Protection against contact heat up to 100°C/212°F. Wide range of sizes means a perfectly fitting glove for everyone. Skin friendly with Derma-test and Oeko-Tex certificate. Retail packed with descriptive hangtag to help customers with their in-store choice.
Great fingertip sensitivity and touchscreen function for precision work in dry areas.
Sterke punten
Withstands contact heat up to 100°C, Approved for handling foodstuffs, For touchscreen, Reinforcement between index finger and thumb, Thin
Toepassingen
Fine assembly, Assembly, Machine operating, Building and construction, Carpentry, Painting, Installation work, HVAC installation, Sheet-metal work, Engineering, Transport work, Machine driving, Warehouse work, Airport work, Metalwork, Glass industry work, Repair work, Paper industry work, Service work, Shop work
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Type | handschoen |
| Maat | 10 |
| Hoofdmateriaal | nylon |
| Coating van de handschoenen | nitril |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 81,96 excl. BTW
/ 6 paar
€ 99,17 incl. BTW
- Levering doorgaans binnen 6 dagen