ENERPAC LUCHTPOMP XA11 MET RCH302 CILINDER SCH302XA
Cylinder-Pump Set
Zie technische informatieZie documentenReferenties
Enerpac:SCH302XA
Rubix:A0013713
Fabrikant:SCH302XA

Documenten
Productdetails : ENERPAC LUCHTPOMP XA11 MET RCH302 CILINDER SCH302XA
A hydraulic cylinder and pump set (porta power) provides a quick and easy way to get everything you need for a wide range of pulling, lifting, and pushing applications. Included in this kit is an RCH single-acting hollow hydraulic cylinder. The hollow bore design of the cylinder includes collar threads for easy fixturing. RCH models over 20 tons (218 kN) include a nickel-plated floating centre tube to reduce side load damage and to increase product life. Provided with the cylinder is a two-speed pump, a 6-foot hose, a calibrated gauge, and a gauge adaptor. Configure your ideal kit by choosing from a range of 12 - 100 ton (125 - 933 kN) cylinders to suit your application. Your hydraulic pump can be selected from a wide choice of manual, air, or cordless options.
Sterke punten
•Optimum match of individual components
All sets are ready-for-use
Sets include 1,8 m safety hose and gauge with gauge adaptor
All pumps are two-speed
All sets are ready-for-use
Sets include 1,8 m safety hose and gauge with gauge adaptor
All pumps are two-speed
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Slag van de Cilinder | 64 mm |
| Model | sc |
| Aangepaste tariefcode | 84135020 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 3.414,08 excl. BTW
/ stuk
€ 4.131,04 incl. BTW
- Levering doorgaans binnen 16 dagen
