OPTIBELT TANDRIEM 14MDC 1190 20

DELTA Chain High Performance Timing Belt

Zie technische informatie
Referenties
Optibelt:1190 14MDC 20
Rubix:A0333419
Fabrikant:1959093
EAN:4014486941364

Productdetails : OPTIBELT TANDRIEM 14MDC 1190 20


Steel tension member
Maintenance-free
Endlessly cast
Allows more compact drive solutions
Temperature range -30°C to +80°C
Up to 30% more power compared to the optibelt ALPHA TORQUE

Technische informatie


Attributen
Verpakkingshoeveelheid1
Laten zien UNSPSC / ECL@SS / HS-codes
262,01 excl. BTW
/ stuk
317,03 incl. BTW
  • Levering doorgaans binnen 37 dagen