Referenties
Mitutoyo:513-404-10A
Rubix:17022094
EAN:4946368675695

Productdetails : MITUTOYO ZWENKTASTER TI-113AX 513-404-10A
Sterke punten
•Drastically enhanced durability, sensitivity and visibility
Glare-free flat crystal face allows easy reading of graduations
O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face
The stylus length is on the dial face to reorder a replacement
Multi-layer coatings on the crystal
Glare-free flat crystal face allows easy reading of graduations
O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face
The stylus length is on the dial face to reorder a replacement
Multi-layer coatings on the crystal
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Resolutie | 0,01 mm |
| Diameter bekisting | 40 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 127,80 excl. BTW
/ stuk
€ 154,64 incl. BTW
- Levering doorgaans binnen 6 dagen