Referenties
Mitutoyo:500-233-30
Rubix:17020855
EAN:4946368667874

Productdetails : MITUTOYO DIGITALE SCHUIFMAAT 0-150MM 500-233-30
Sterke punten
•This caliper can be used without concern for contamination on the scale face during measurement
Detection signal is not affected by dirt (water, oil, etc.) on surface of a scale
The slider provides smooth, stable and comfortable operation
Scale requires no origin setting after power-on and has no limit to response speed
Detection signal is not affected by dirt (water, oil, etc.) on surface of a scale
The slider provides smooth, stable and comfortable operation
Scale requires no origin setting after power-on and has no limit to response speed
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Meetbereik, minimaal | 0 mm |
| Meetbereik, maximaal | 150 mm |
| Resolutie | 0,01 mm |
| Lengte | 233 mm |
| Beklengte | 16 mm |
| Gewicht | 168 g |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 280,80 excl. BTW
/ stuk
€ 339,77 incl. BTW
- Levering doorgaans binnen 16 dagen