Referenties
Benning:044084
Rubix:32250012
Fabrikant:044084
EAN:4014650440846
Productdetails : BENNING MULTIMETER MM P-3
MM P3 digital multimeter
Design: Small, handy multimeter in pocket format. 132 x 86 x 19 mm, just 130 g including accessories. Overload protection in all ranges and automatic shutdown after 30 minutes (can be deactivated). Supplied in leather case with attached safety measurement line and batteries. Application: For the measuring of direct and alternating currents as well as resistance, frequency and capacity, continuity and diode testing.
Digital multimetermm P3
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Aangepaste tariefcode | 90303100 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 157,26 excl. BTW
/ stuk
€ 190,28 incl. BTW
- Levering doorgaans binnen 7 dagen