Referenties
HPMT:K65 2000 104
Rubix:A0492761

Productdetails : HPMT VHM FREES K65 2000 104
Frese toriche per alto avanzamento
Sterke punten
•5 Flutes Design
Small Corner Radius
Variable Helix (DH)
Ideal Cutting Edge Design
Oil Hole for High Performance Milling
Optimized Geometry with Chip breakers
Small Corner Radius
Variable Helix (DH)
Ideal Cutting Edge Design
Oil Hole for High Performance Milling
Optimized Geometry with Chip breakers
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Diameter | 20 mm |
| Type schacht | weldon |
| Diameter handvat | 20 mm |
| Aantal tanden | 5 |
| Snijlengte | 54 mm |
| Totale lengte | 104 mm |
| Snijmateriaal | carbide |
| Nuttige lengte | 48 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 1.096,73 excl. BTW
/ stuk
€ 1.327,04 incl. BTW
- Levering doorgaans binnen 30 dagen