Referenties
SMC:VVQC2000-3A-1-C10-S
Rubix:05271255
Fabrikant:VVQC2000-3A-1-C10-S
Documenten
Productdetails : SMC D-SIDE END PLATE VVQC2000-3A-1-C10-S
The VQC series has five standard wiring packages bringing a world of ease to wiring and maintenance work, while the protective enclosures of three of them conform to IP67 standards for protection from dust and moisture. The use of multi-pin connectors to replace wiring inside manifold blocks provides flexibility when adding stations or changing manifold configuration. The VQC series has outstanding response times and long life.
Sterke punten
•5 port solenoid valve
Base mounted
Base mounted
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Lengte | 198,5 mm |
| Minimale temperatuur | -10 °C |
| Maximumtemperatuur | 50 °C |
| Aangepaste tariefcode | 84819000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 35,40 excl. BTW
/ stuk
€ 42,83 incl. BTW
- Levering doorgaans binnen 9 dagen