KTR ROTEX 38 ST KLEMNAAF 2.3 P567101 PB-S Z=13 MODEL 1

Flexible Jaw Coupling

Zie technische informatieZie documenten

Referenties

KTR:ROTEX 38 ST 2.3 P567101 CODE PB-S Z=13
Rubix:01082867
Fabrikant:020385045519
KTR ROTEX 38 ST KLEMNAAF 2.3 P567101 PB-S Z=13 MODEL 1

Technische samenvatting

Documenten

Productdetails : KTR ROTEX 38 ST KLEMNAAF 2.3 P567101 PB-S Z=13 MODEL 1


These types mainly differ in that they offer either positive or frictionally engaged connections, but mounting situations like, for example, gear shafts with integrated transmission cams or similar applications are covered, too

Technische informatie


Attributen
Verpakkingshoeveelheid1
Logistiek gewicht1390 g
Materiaalstaal
Aangepaste tariefcode84839089
€ 129,79 excl. BTW
/ stuk
€ 157,05 incl. BTW
  • Levering doorgaans binnen 10 dagen