Referenties
SMC:PF3W740-F06-EN-M
Rubix:05287186

Documenten
Productdetails : SMC DIGITALE FLOWSCHAKELAAR PF3W740-F06-EN-M
Digitale Flowschakelaar voor Water, 3-Kleuren Display, Geïntegreerd Display
•Compact size.
•Rotary display.
•Display visibility improved.
•Built-in temperature sensor.
•IP65, RoHS Compliant & CE Compliant.
Rated Flow Range: 40 (5 to 40 l/min)
Flow Adjustment Valve: None
Thread Type: F (G)
Port Size: 06 (3/4)
Output Specification: E (OUT1
Temperature Sensor: None
Lead Wire: N (Without Lead Wire, With M8 Connector)
Integrated display/Unit specification: M (Flow Rate
Bracket: None
Calibration Certificate: None
Made to Order: None
•Rotary display.
•Display visibility improved.
•Built-in temperature sensor.
•IP65, RoHS Compliant & CE Compliant.
Rated Flow Range: 40 (5 to 40 l/min)
Flow Adjustment Valve: None
Thread Type: F (G)
Port Size: 06 (3/4)
Output Specification: E (OUT1
Temperature Sensor: None
Lead Wire: N (Without Lead Wire, With M8 Connector)
Integrated display/Unit specification: M (Flow Rate
Bracket: None
Calibration Certificate: None
Made to Order: None
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistieke afmetingen (D x B x H) | 98x69x38 mm |
| Logistiek gewicht | 615 g |
| Type | digitale stroomdoorgangschakelaar |
| Land van oorsprong | JP |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 441,36 excl. BTW
/ stuk
€ 534,05 incl. BTW
- Levering doorgaans binnen 9 dagen