Referenties
SMC:PFM711-C6-B
Rubix:05287232
EAN:3618036260137

Documenten
Productdetails : SMC DIGITALE FLOWSCHAKELAAR PFM711-C6-B
Digitale Flowschakelaar, Geïntegreerd 2-Kleuren Display
•Compact and light weight.
•Digital 2 color indication.
•Elbow piping can be used.
•Integrated flow adjustment valve.
•Several combinations are possible.
•Different mounting methods are possible.
Flow Rate Range: 11 [2 to 100 (50 for CO2) l/min]
Flow Adjustment Valve: None
Port Size: C6 (ø6 One-touch Fitting)
Piping Entry Direction: Straight
Output Specification: B (2 PNP Outputs)
Unit Specification: Unit Switching Function
Instruction Manual: With Instruction Manual
Calibration Certificate: None
Connector: Lead Wire w/Connector (2 m)
Option: None
Made to Order: None
•Digital 2 color indication.
•Elbow piping can be used.
•Integrated flow adjustment valve.
•Several combinations are possible.
•Different mounting methods are possible.
Flow Rate Range: 11 [2 to 100 (50 for CO2) l/min]
Flow Adjustment Valve: None
Port Size: C6 (ø6 One-touch Fitting)
Piping Entry Direction: Straight
Output Specification: B (2 PNP Outputs)
Unit Specification: Unit Switching Function
Instruction Manual: With Instruction Manual
Calibration Certificate: None
Connector: Lead Wire w/Connector (2 m)
Option: None
Made to Order: None
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistieke afmetingen (D x B x H) | 101x44x18 mm |
| Logistiek gewicht | 250 g |
| Type | digitale stroomdoorgangsensor |
| Minimale temperatuur | 0 °C |
| Maximumtemperatuur | 50 °C |
| Land van oorsprong | JP |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 186,59 excl. BTW
/ stuk
€ 225,77 incl. BTW
- Levering doorgaans binnen 9 dagen