BAHCO STEEKSLEUTEL 3VDE 18MM 6MV-18
Geisoleerde steekleutels enkel 6MV
Zie technische informatieZie documentenReferenties
Bahco:6MV-18
Rubix:A0415839
EAN:7314150120956

Documenten
Productdetails : BAHCO STEEKSLEUTEL 3VDE 18MM 6MV-18
Geïsoleerde steekleutels. Voor het werken onder spanning tot 1000 Volt. IEC 60900, bek opening volgens ISO 691, VDE gecertificeerd. Hoogwaardig gelegeerd staal. 2 laags gekleurde isolatiecoaTing voor de sleutels van 6 - 16 mm. 3 laags gekleurde isolatiecoaTing voor de sleutels van 17 - 32 mm.
Sterke punten
•Dip-coated insulation
2-Layer colour insulation coating
3-Layer colour insulation coating
For working on live equipment up to 1000 V according to IEC 60900
Made of high performance alloy steel
Opening tolerance according to ISO 691
2-3 Multi-layer coating with different colours indicating safety, danger or high danger. Plus a 4th one in black to further protect handle edges
This provides protection as well as creating a visual warning system
If the outer insulation layer gets damaged, the lighter colour underneath will become visible and warn the user
2-Layer colour insulation coating
3-Layer colour insulation coating
For working on live equipment up to 1000 V according to IEC 60900
Made of high performance alloy steel
Opening tolerance according to ISO 691
2-3 Multi-layer coating with different colours indicating safety, danger or high danger. Plus a 4th one in black to further protect handle edges
This provides protection as well as creating a visual warning system
If the outer insulation layer gets damaged, the lighter colour underneath will become visible and warn the user
Technische informatie
Attributen
| Verpakkingshoeveelheid | 3 |
|---|---|
| Logistiek gewicht | 180 g |
| Opening | 18 |
| Lengte | 170 mm |
| Type | platte sleutel |
| Aangepaste tariefcode | 82041100 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 29,46 excl. BTW
/ stuk
€ 35,65 incl. BTW
- Levering doorgaans binnen 9 dagen
