Referenties
3M:81153
Rubix:23031515

Productdetails : 3M CUBITRON II SCHIJF T27 DIA100X4.2X15.88MM 81153
3M™ Cubitron™ II Cut and Grind wheels are engineered with precision-shaped grain to cut faster than competitive ceramic products. Triangular shaped ceramic grain wears evenly, runs cool, and optimizes mineral breakdown, for extra-long life. Rigid, reinforced resin-bonded wheel is designed to be used both as a grinding wheel and as a cut-off wheel on both stainless and mild steel substrates.
Sterke punten
•3M™ Cubitron™ II Cut and Grind wheels are engineered with precision-shaped grain to cut faster than competitive ceramic products
Triangular shaped ceramic grain wears evenly, runs cool, and optimizes mineral breakdown, for extra-long life
Rigid, reinforced resin-bonded wheel is designed to be used both as a grinding wheel and as a cut-off wheel on both stainless and mild steel substrates
Also available with 3M™ Quick Change attachment for improved productivity and throughput
Triangular shaped ceramic grain wears evenly, runs cool, and optimizes mineral breakdown, for extra-long life
Rigid, reinforced resin-bonded wheel is designed to be used both as a grinding wheel and as a cut-off wheel on both stainless and mild steel substrates
Also available with 3M™ Quick Change attachment for improved productivity and throughput
Technische informatie
Attributen
| Verpakkingshoeveelheid | 20 |
|---|---|
| Breedte | 100 mm |
| Korrel | 36 |
Laten zien UNSPSC / ECL@SS / HS-codes
Dit product is niet meer leverbaar
Neem een kijkje op de opvolger product:

- 3m:95508
- rubix:A0496948
- fabrikant:7100305450
- Levering doorgaans binnen 10 dagen
€ 133,00 excl. BTW/ 20 stuks