Referenties
Grundfos:NBE40-125/139 AS-F2-A-BQQE
Rubix:A0111984
Fabrikant:99100080
EAN:5712606756308

Productdetails : GRUNDFOS POMP NBE40-125/139 AS-F2-A-BQQE
End-suction close-coupled pumps according to EN 733 with MGE motor
Grundfos NBE 40-125/139 normblokpomp (AS-F2-A-BQQE) is niet-zelfaanzuigend en eentraps. Gemaakt voor water tot 120°C, met 4 kW en 44,12 m³/h.
Toepassingen
Water Treatment Fertigatio Chemigation &Dosing;Controls & Digital Groundwater Management Drip;Micro Spray & Soaker;Hose Irrigation Frost protection;Rotor & spray irrigation;Livestock & Wildlife Watering ;Livestock watering with solar solutions;Pivot & Lateral Irrigation;Agriculture solar solutions;Solar boosting and water supply solutions;Ground water transfer;HVAC: Air Conditioning;HVAC: Heating;Plumbing: Pressure Boosting;;District cooling;District heating;Drinking water treatment;Cooling;Desalination;Industrial heating;Machining;Process liquids transfer;Industrial process water treatment;Wash and clean;Industrial water supply & transfer;Industrial wastewater treatment & reuse;Municipal solar solutions;Solar Controls & Digital Water Management;Municipal surface water;Community solar solutions;Municipal solar solutions;Municipal water transportation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Vermogen | 4 kW |
| Debiet | 735,33 l/min |
| Afzuighoogte | 21,42 m |
| Type aanzuiging | niet zelfaanzuigend |
| Type centrifugaalpomp | eentraps |
| Spanning | 3 x 380-500 V |
| Kop | 21,42 m |
| Maximumtemperatuur | 120 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 5.895,34 excl. BTW
/ stuk
€ 7.133,36 incl. BTW
- Levering doorgaans binnen 3 dagen
