Referenties
Grundfos:CM10-3-A-R-G-E-AQQE F-A-A-N
Rubix:A0114666
Fabrikant:96943251
EAN:5711499179980

Productdetails : GRUNDFOS POMP CM10-3 A-R-G-E-AQQE F-A-A-N
Compact, reliable, horizontal, end-suction multistage centrifugal pump with axial suction port and radial discharge port. The materials of the pump in contact with the liquid are made of stainless steel. The mechanical seal is a specially designed unbalanced O-ring. The connection to the piping is made by Whitworth, Rp (ISO 7/1) threads. The pump is fitted with a foot-mounted, 3-phase, fan-cooled asynchronous motor.
Grundfos CM10-3 meertraps pomp voor water. End-suction centrifugaalpomp met 3x220-240D/380-415Y, 2,2 kW en 10 m³/h bij 38 m.
Toepassingen
Chemigation and Fertigation;Drip / Micro-Spray;Frost Protection;Irrigation Via Borehole;Livestock Watering;Livestock Watering With Solar Solutions;Pivot Overpressure;Solar Solutions For Agriculture;Solar Pumping Systems;Irrigation Via Rivers and Lakes;Air Conditioning For Collective and Tertiary Buildings;Overpressure In Commercial and Tertiary Buildings;Domestic Water Pressure Boost;Heat Network;Irrigation;Desalination;Heating;Industrial Cleaning Process;Industrial Water Supply and Transfer;Population Water Supply;Collective Solar Solutions;Communal Solar Solutions;Water Distribution
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Vermogen | 2,2 kW |
| Debiet | 166,7 l/min |
| Afzuighoogte | 38 m |
| Type aanzuiging | niet zelfaanzuigend |
| Type centrifugaalpomp | meertraps |
| Spanning | 3 x 220-240d/380-415y V |
| Kop | 38 m |
| Maximumtemperatuur | 120 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 2.100,15 excl. BTW
/ stuk
€ 2.541,18 incl. BTW
- Levering doorgaans binnen 3 dagen
