Referenties
Grundfos:CR95-3-2 A-F-A-E-HQQE 400D/690Y 50 Hz
Rubix:A0110533
Fabrikant:99141739
EAN:5712607527211

Productdetails : GRUNDFOS POMP CR95-3-2 A-F-A-E-HQQE 400D/690Y 50 Hz
Vertical, multistage centrifugal pump with integrated frequency converter. The pump head and base are in cast iron - all other wetted parts are in stainless steel (EN 1. 4301)
Grundfos CR 95-3-2 A-F-A-E-HQQE verticale meertraps centrifugaalpomp voor 400D/690Y (50 Hz). Niet zelfaanzuigend met 18,5 kW, 79,7 m en 95 m³/h.
Toepassingen
Water Treatment Fertigation, Chemigation & Dosing;Controls & Digital Groundwater Management;Drip, Micro Spray & Soaker Hose Irrigation;Frost Protection;Rotor & Spray Irrigation;Livestock & Wildlife Watering;Livestock Watering With Solar Solutions;Pivot & Lateral Irrigation;Agriculture Solar Solutions;Solar Boosting And Water Supply Solutions;Ground Water Transfer;Commercial Air Conditioning;Commercial Water Pressure Boosting;Domestic Water Pressure Boosting;District Heating;Irrigation;Desalination;Industrial Heating;Industrial Cleaning Process;Industrial Water Supply & Transfer;Solar Controls & Digital Water Management;Solar Water Treatment Fertigation & Dosing;Surface Water Intake;Community Water Supply;Community Solar Solutions;Municipal Solar Solutions;Water Distribution
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Vermogen | 18,5 kW |
| Debiet | 1583,33 l/min |
| Afzuighoogte | 79,7 m |
| Type aanzuiging | niet zelfaanzuigend |
| Type centrifugaalpomp | meertraps |
| Spanning | 400d/690y V |
| Kop | 79,7 m |
| Maximumtemperatuur | 120 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 12.426,39 excl. BTW
/ stuk
€ 15.035,93 incl. BTW
- Levering doorgaans binnen 3 dagen
