Referenties
Grundfos:CRN95-2 A-F-A-E-HQQE 400D/690Y 50 Hz
Rubix:A0109624
Fabrikant:99141760
EAN:5712607527631

Productdetails : GRUNDFOS POMP CRN95-2 A-F-A-E-HQQE 400D/690Y 50 Hz
Vertical, multistage centrifugal pump with integrated frequency converter. The pump head and base are in cast iron - all other wetted parts are in stainless steel (EN 1. 4301)
Grundfos CRN95-2 A-F-A-E-HQQE centrifugaalpomp voor waterverplaatsing met verticale opstelling. Vermogen 15 kW, 95 m³/h en 45,7 m opvoerhoogte bij 50 Hz.
Toepassingen
Water Treatment Fertigation, Chemigation & Dosing;Controls & Digital Groundwater Management;Drip, Micro Spray & Soaker Hose Irrigation;Frost Protection;Rotor & Spray Irrigation;Livestock & Wildlife Watering;Livestock Watering With Solar Solutions;Pivot & Lateral Irrigation;Agriculture Solar Solutions;Solar Boosting And Water Supply Solutions;Ground Water Transfer;Commercial Air Conditioning;Commercial Water Pressure Boosting;Domestic Water Pressure Boosting;District Heating;Irrigation;Desalination;Industrial Heating;Industrial Cleaning Process;Industrial Water Supply & Transfer;Solar Controls & Digital Water Management;Solar Water Treatment Fertigation & Dosing;Surface Water Intake;Community Water Supply;Community Solar Solutions;Municipal Solar Solutions;Water Distribution
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Vermogen | 15 kW |
| Debiet | 1583,3 l/min |
| Afzuighoogte | 45,7 m |
| Spanning | 3x380-415d/660-690y V |
| Maximumtemperatuur | 120 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 14.107,48 excl. BTW
/ stuk
€ 17.070,05 incl. BTW
- Levering doorgaans binnen 3 dagen
