Referenties
Grundfos:CRE1-13 A-FGJ-A-E-HQQE 1x200-240 60Hz
Rubix:A0110503
Fabrikant:98389294
EAN:5711494175192

Productdetails : GRUNDFOS POMP CRE1-13 A-FGJ-A-E-HQQE 1x200-240 60Hz
Vertical, multistage centrifugal pump with integrated frequency converter. The pump head and base are in cast iron - all other wetted parts are in stainless steel (EN 1. 4301)
Grundfos CRE1-13 drukverhogingspomp met variabele snelheid voor 1×200–240V/60Hz. Tot 1,1 kW vermogen en HMT tot 115 m.
Toepassingen
Water Treatment Fertigation, Chemigation & Dosing;Controls & Digital Groundwater Management;Drip, Micro Spray & Soaker Hose Irrigation;Frost Protection;Rotor & Spray Irrigation;Livestock & Wildlife Watering;Livestock Watering With Solar Solutions;Pivot & Lateral Irrigation;Agriculture Solar Solutions;Solar Boosting And Water Supply Solutions;Ground Water Transfer;Commercial Air Conditioning;Commercial Water Pressure Boosting;Domestic Water Pressure Boosting;District Heating;Irrigation;Desalination;Industrial Heating;Industrial Cleaning Process;Industrial Water Supply & Transfer;Solar Controls & Digital Water Management;Solar Water Treatment Fertigation & Dosing;Surface Water Intake;Community Water Supply;Community Solar Solutions;Municipal Solar Solutions;Water Distribution
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Vermogen | 1,1 kW |
| Debiet | 48,33 l/min |
| Afzuighoogte | 115 m |
| Type aanzuiging | niet zelfaanzuigend |
| Type centrifugaalpomp | eentraps |
| Spanning | 200-240 V |
| Kop | 115-56 m (hmt) |
| Maximumtemperatuur | 56 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 2.909,72 excl. BTW
/ stuk
€ 3.520,76 incl. BTW
- Levering doorgaans binnen 3 dagen
