Referenties
Grundfos:CRE5-9 AN-A-A-E-HQQE 3x380-500 60Hz
Rubix:A0110370
Fabrikant:98390042
EAN:5711494189502

Productdetails : GRUNDFOS POMP CRE5-9 AN-A-A-E-HQQE 3x380-500 60Hz
Vertical, multistage centrifugal pump with inlet and outlet ports on same the level (inline). The pump head and base are in cast iron – all other wetted parts are in stainless steel. A cartridge shaft seal ensures high reliability, safe handling, and easy access and service. Power transmission is via a rigid split coupling. The pump is fitted with a 3-phase, fan-cooled, permanent-magnet, synchronous motor. The motor efficiency is classified as IE5 in accordance with IEC 60034-30-2. The motor includes a frequency converter and PI controller in the motor terminal box. This enables continuously variable control of the motor speed, which again enables adaptation of the performance to a given requirement. An operating panel on the motor terminal box enables setting of required setpoint as well as setting of pump to "Min. " or "Max. " operation or to "Stop". The Grundfos Eye indicator on the operating panel provides visual indication of pump status:
Verticale meertraps centrifugaalpomp CRE5-9 van Grundfos, niet-zelfaanzuigend. Met ingebouwde frequentieomvormer en drukopnemer voor constante drukregeling.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Vermogen | 2,2 kW |
| Debiet | 115 l/min |
| Afzuighoogte | 68 m |
| Type aanzuiging | niet zelfaanzuigend |
| Type centrifugaalpomp | meertraps |
| Spanning | 3 x 380-500 V |
| Kop | 68 m |
| Maximumtemperatuur | 120 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 4.161,44 excl. BTW
/ stuk
€ 5.035,34 incl. BTW
- Levering doorgaans binnen 3 dagen
