Referenties
Grundfos:CRN3-25 A-P-G-E-HQQE 3x400D 50Hz
Rubix:A0109712
Fabrikant:96513458
EAN:5700396643342

Productdetails : GRUNDFOS POMP CRN3-25 A-P-G-E-HQQE 3x400D 50Hz
Vertical, multistage centrifugal pump with suction and discharge ports on the same level. Pump materials in contact with the liquid are in high-grade stainless steel
Verticale multistage centrifugaalpomp voor water met roestvaststalen constructie. Nominale flow 3 m³/h en opvoerhoogte 122 m bij 3x400D/50 Hz.
Toepassingen
Commercial Air Conditioning;Commercial Heating;Commercial Water Pressure Boosting;District Cooling;District Heating;Drinking Water Treatment;Irrigation;Industrial Cooling;Desalination;Industrial Heating;Machining;Process Liquids Transfer;Industrial Process Water Treatment;Industrial Cleaning Process;Industrial Water Supply and Transfer;Industrial Wastewater Treatment and Reuse;Solar Water Solutions;Surface Water Intake;Community Water Supply;Water Distribution
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Vermogen | 2,2 kW |
| Debiet | 50 l/min |
| Afzuighoogte | 122 m |
| Type aanzuiging | niet zelfaanzuigend |
| Type centrifugaalpomp | meertraps |
| Spanning | 3 x 380-415d V |
| Kop | 122 m |
| Maximumtemperatuur | 120 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 3.040,81 excl. BTW
/ stuk
€ 3.679,38 incl. BTW
- Levering doorgaans binnen 3 dagen
