Referenties
Grundfos:CRN3-33 A-FGJ-G-E-HQQE 3x400D 50Hz
Rubix:A0109699
Fabrikant:96514151
EAN:5700396670621

Productdetails : GRUNDFOS POMP CRN3-33 A-FGJ-G-E-HQQE 3x400D 50Hz
Vertical, multistage centrifugal pump with suction and discharge ports on the same level. Pump materials in contact with the liquid are in high-grade stainless steel
Verticale, niet-zelfaanzuigende multistage pomp voor water. Nominale flow 3 m³/h (50 l/min) en opvoerhoogte 162,5 m.
Toepassingen
Commercial Air Conditioning;Commercial Heating;Commercial Water Pressure Boosting;District Cooling;District Heating;Drinking Water Treatment;Irrigation;Industrial Cooling;Desalination;Industrial Heating;Machining;Process Liquids Transfer;Industrial Process Water Treatment;Industrial Cleaning Process;Industrial Water Supply and Transfer;Industrial Wastewater Treatment and Reuse;Solar Water Solutions;Surface Water Intake;Community Water Supply;Water Distribution
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Vermogen | 3 kW |
| Debiet | 50 l/min |
| Afzuighoogte | 162,5 m |
| Type aanzuiging | niet zelfaanzuigend |
| Type centrifugaalpomp | meertraps |
| Spanning | 3 x 380-415d V |
| Kop | 162,5 m (nominale opvoerhoogte); max. 219,7 m |
| Maximumtemperatuur | 120 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 3.760,75 excl. BTW
/ stuk
€ 4.550,51 incl. BTW
- Levering doorgaans binnen 3 dagen
