GRUNDFOS POMP CM 1- 2 A-R-G-E-AQQE F-A-A-N

Grundfos pomp

Zie technische informatie

Referenties

Grundfos:CM 1- 2 A-R-G-E-AQQE F-A-A-N
Rubix:A0114625
Fabrikant:97509582
EAN:5700316881915
GRUNDFOS POMP CM 1- 2 A-R-G-E-AQQE F-A-A-N

Technische samenvatting

Vermogen0,46 kW
Debiet28,3 l/min
Afzuighoogte12,2 m
Zie alle specificaties

Productdetails : GRUNDFOS POMP CM 1- 2 A-R-G-E-AQQE F-A-A-N


CM is a reliable, quiet and compact horizontal end-suction pump. The modular pump design makes it easy to make customised solutions. CM is available in cast iron and stainless steel
Grundfos CM1-2 A-R-G-E-AQQE F-A-A-N multistage end-suction pomp voor water. 0,46 kW, 1,7 m³/h en 12,2 m bij 50 Hz.

Toepassingen

Commercial Air Conditioning;Commercial Water Pressure Boosting;Domestic Water Pressure Boosting;District Heating;Irrigation;Desalination;Industrial Heating;Industrial Cleaning Process;Industrial Water Supply & Transfer;Community Water Supply;Water Distribution

Technische informatie


Attributen
Verpakkingshoeveelheid1
Vermogen0,46 kW
Debiet28,3 l/min
Afzuighoogte12,2 m
Type aanzuigingniet zelfaanzuigend
Type centrifugaalpompmeertraps
Spanning3 x 220-240d/380-415y V
Kop12,2 m
Maximumtemperatuur120 °C
986,48 excl. BTW
/ stuk
1.193,64 incl. BTW
  • Levering doorgaans binnen 3 dagen