Referenties
Grundfos:CRIE15-02 AN-FGJ-I-E-HQQE 3x380-500 60 H
Rubix:A0113613
Fabrikant:99071565
EAN:5712606193905

Productdetails : GRUNDFOS POMP CRIE15-02 AN-FGJ-I-E-HQQE 3x380-500 60 H
Vertical, multistage centrifugal pump with integrated frequency converter. The pump head and base are in cast iron - all other wetted parts are in stainless steel (EN 1. 4301)
Grundfos CRIE15-02 is een verticale multitraps pomp met geïntegreerde frequentieomvormer en druksensor. Ontworpen voor water tot 120 °C.
Toepassingen
Water Treatment Fertigation, Chemigation & Dosing;Controls & Digital Groundwater Management;Drip, Micro Spray & Soaker Hose Irrigation;Frost Protection;Rotor & Spray Irrigation;Livestock & Wildlife Watering;Livestock Watering With Solar Solutions;Pivot & Lateral Irrigation;Agriculture Solar Solutions;Solar Boosting And Water Supply Solutions;Ground Water Transfer;Commercial Air Conditioning;Commercial Water Pressure Boosting;Domestic Water Pressure Boosting;District Heating;Irrigation;Desalination;Industrial Heating;Industrial Cleaning Process;Industrial Water Supply & Transfer;Solar Controls & Digital Water Management;Solar Water Treatment Fertigation & Dosing;Surface Water Intake;Community Water Supply;Community Solar Solutions;Municipal Solar Solutions;Water Distribution
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Vermogen | 3 kW |
| Debiet | 341,7 l/min |
| Afzuighoogte | 41,3 m |
| Type aanzuiging | niet zelfaanzuigend |
| Type centrifugaalpomp | meertraps |
| Spanning | 3 x 380-500 V |
| Kop | opvoerhoogte (nominaal): 31,6 m (rated); max.: 41,3 m |
| Maximumtemperatuur | 120 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 4.915,64 excl. BTW
/ stuk
€ 5.947,92 incl. BTW
- Levering doorgaans binnen 3 dagen
