GRUNDFOS POMP CRN20-12 A-FGJ-G-E-HQQE 3x400/690 50 Hz

Grundfos pomp

Zie technische informatie

Referenties

Grundfos:CRN20-12 A-FGJ-G-E-HQQE 3x400/690 50 Hz
Rubix:A0109742
Fabrikant:96500577
EAN:5700396204604
GRUNDFOS POMP CRN20-12 A-FGJ-G-E-HQQE 3x400/690 50 Hz

Productdetails : GRUNDFOS POMP CRN20-12 A-FGJ-G-E-HQQE 3x400/690 50 Hz


Vertical, multistage centrifugal pump with integrated frequency converter. The pump head and base are in cast iron - all other wetted parts are in stainless steel (EN 1. 4301)

Toepassingen

Water Treatment Fertigation, Chemigation & Dosing;Controls & Digital Groundwater Management;Drip, Micro Spray & Soaker Hose Irrigation;Frost Protection;Rotor & Spray Irrigation;Livestock & Wildlife Watering;Livestock Watering With Solar Solutions;Pivot & Lateral Irrigation;Agriculture Solar Solutions;Solar Boosting And Water Supply Solutions;Ground Water Transfer;Commercial Air Conditioning;Commercial Water Pressure Boosting;Domestic Water Pressure Boosting;District Heating;Irrigation;Desalination;Industrial Heating;Industrial Cleaning Process;Industrial Water Supply & Transfer;Solar Controls & Digital Water Management;Solar Water Treatment Fertigation & Dosing;Surface Water Intake;Community Water Supply;Community Solar Solutions;Municipal Solar Solutions;Water Distribution

Technische informatie


Attributen
Verpakkingshoeveelheid1
10.191,72 excl. BTW
/ stuk
12.331,98 incl. BTW
  • Levering doorgaans binnen 3 dagen