Referenties
Grundfos:CRN32-11-2 A-F-G-E-HQQE 3x400/690 50 Hz
Rubix:A0109723
Fabrikant:96122370
EAN:5700396684147

Productdetails : GRUNDFOS POMP CRN32-11-2 A-F-G-E-HQQE 3x400/690 50 Hz
Vertical, multistage centrifugal pump with suction and discharge ports on the same level. Pump materials in contact with the liquid are in high-grade stainless steel
Grundfos CRN32-11-2 A-F-G-E-HQQE is een verticale meertraps centrifugaalpomp (CRN-serie) met motorvermogen 22 kW voor 50 Hz toepassingen.
Toepassingen
Commercial Air Conditioning;Commercial Heating;Commercial Water Pressure Boosting;District Cooling;District Heating;Drinking Water Treatment;Irrigation;Industrial Cooling;Desalination;Industrial Heating;Machining;Process Liquids Transfer;Industrial Process Water Treatment;Industrial Cleaning Process;Industrial Water Supply & Transfer;Industrial Wastewater Treatment & Reuse;Solar Water Solutions;Surface Water Intake;Community Water Supply;Water Distribution
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Vermogen | 22 kW |
| Type centrifugaalpomp | meertraps |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 17.534,07 excl. BTW
/ stuk
€ 21.216,22 incl. BTW
- Levering doorgaans binnen 3 dagen
