GRUNDFOS POMP CRN32-14-2 A-F-G-E-HQQE 3x400/690 50 Hz

Grundfos pomp

Zie technische informatie

Referenties

Grundfos:CRN32-14-2 A-F-G-E-HQQE 3x400/690 50 Hz
Rubix:A0113761
Fabrikant:96122376
EAN:5700396684208
GRUNDFOS POMP CRN32-14-2 A-F-G-E-HQQE 3x400/690 50 Hz

Technische samenvatting

Vermogen30 kW
Debiet500 l/min
Afzuighoogte266,4 m
Zie alle specificaties

Productdetails : GRUNDFOS POMP CRN32-14-2 A-F-G-E-HQQE 3x400/690 50 Hz


Vertical, multistage centrifugal pump with suction and discharge ports on the same level. Pump materials in contact with the liquid are in high-grade stainless steel
Verticale, niet-zelfaanzuigende Grundfos CRN32-14-2 A-F-G-E-HQQE meertraps centrifugaalpomp (3x400/690 V, 50 Hz) voor drukopbouw. Vermogen 30 kW, debiet 500 l/min en opvoerhoogte 212 m.

Toepassingen

Commercial Air Conditioning;Commercial Heating;Commercial Water Pressure Boosting;District Cooling;District Heating;Drinking Water Treatment;Irrigation;Industrial Cooling;Desalination;Industrial Heating;Machining;Process Liquids Transfer;Industrial Process Water Treatment;Industrial Cleaning Process;Industrial Water Supply & Transfer;Industrial Wastewater Treatment & Reuse;Solar Water Solutions;Surface Water Intake;Community Water Supply;Water Distribution

Technische informatie


Attributen
Verpakkingshoeveelheid1
Vermogen30 kW
Debiet500 l/min
Afzuighoogte266,4 m
Type aanzuigingniet zelfaanzuigend
Type centrifugaalpompmeertraps
Spanning3x400/690 V
Kop212 m (max. 266,4 m)
Maximumtemperatuur120 °C
20.536,72 excl. BTW
/ stuk
24.849,43 incl. BTW
  • Levering doorgaans binnen 3 dagen