Referenties
Grundfos:CRN64-4-2-A-F-G-E-HQQE 3X400/690 50HZ
Rubix:27289624
Fabrikant:96123782

Productdetails : GRUNDFOS POMP CRN64-4-2-A-F-G-E-HQQE 3X400/690 50HZ
Vertical, multistage centrifugal pump with integrated frequency converter. The pump head and base are in cast iron - all other wetted parts are in stainless steel (EN 1. 4301)
Verticale meertraps, niet-zelfaanzuigende Grundfos CRN64-4-2 met HQQE asafdichting voor veeleisende toepassingen. Debiet 64 m³/h, opvoerhoogte tot 99 m.
Toepassingen
Water Treatment Fertigation, Chemigation & Dosing;Controls & Digital Groundwater Management;Drip, Micro Spray & Soaker Hose Irrigation;Frost Protection;Rotor & Spray Irrigation;Livestock & Wildlife Watering;Livestock Watering With Solar Solutions;Pivot & Lateral Irrigation;Agriculture Solar Solutions;Solar Boosting And Water Supply Solutions;Ground Water Transfer;Commercial Air Conditioning;Commercial Water Pressure Boosting;Domestic Water Pressure Boosting;District Heating;Irrigation;Desalination;Industrial Heating;Industrial Cleaning Process;Industrial Water Supply & Transfer;Solar Controls & Digital Water Management;Solar Water Treatment Fertigation & Dosing;Surface Water Intake;Community Water Supply;Community Solar Solutions;Municipal Solar Solutions;Water Distribution
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Vermogen | 18,5 kW |
| Debiet | 1066,7 l/min |
| Afzuighoogte | 99 m |
| Type aanzuiging | niet zelfaanzuigend |
| Type centrifugaalpomp | meertraps |
| Spanning | 3x380-415/660-690 V |
| Kop | 74,7 |
| Maximumtemperatuur | 120 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 14.736,06 excl. BTW
/ stuk
€ 17.830,63 incl. BTW
- Levering doorgaans binnen 16 dagen
