Referenties
Grundfos:CRNE1-25 AN-FGJ-G-E-HQQE 3x380-500 60Hz
Rubix:A0114371
Fabrikant:98389591
EAN:5711494181582

Productdetails : GRUNDFOS POMP CRNE1-25 AN-FGJ-G-E-HQQE 3x380-500 60Hz
Vertical, multistage centrifugal pump with inlet and outlet ports on same the level (inline). The pump head and base are in cast iron – all other wetted parts are in stainless steel. A cartridge shaft seal ensures high reliability, safe handling, and easy access and service. Power transmission is via a rigid split coupling. Pipe connection is via combined DIN-ANSI-JIS flanges. The pump is fitted with a 3-phase, fan-cooled asynchronous motor.
Verticale meertraps centrifugaalpomp Grundfos CRNE 1-25 met ingebouwde frequentieregelaar (E). 3x380-500 V, 60 Hz.
Toepassingen
Water Treatment Fertigation, Chemigation & Dosing;Controls & Digital Groundwater Management;Drip, Micro Spray & Soaker Hose Irrigation;Frost protection;Rotor & spray irrigation;Livestock & Wildlife Watering;Livestock watering with solar solutions;Pivot & Lateral Irrigation;Agriculture solar solutions;Solar boosting and water supply solutions;Ground water transfer;HVAC: Air Conditioning;HVAC: Heating;Plumbing: Pressure Boosting;District cooling;District heating;Drinking water treatment;Cooling;Desalination;Industrial heating;Machining;Process liquids transfer;Industrial process water treatment;Wash and clean;Industrial water supply & transfer;Industrial wastewater treatment & reuse;Municipal solar solutions;Solar Controls & Digital Water Management;Municipal surface water;Community solar solutions;Municipal solar solutions;Municipal water transportation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Vermogen | 2,2 kW |
| Debiet | 36,7 l/min |
| Afzuighoogte | 224,8 m |
| Type centrifugaalpomp | meertraps |
| Spanning | 3x380-500 V |
| Kop | 170,3 m |
| Maximumtemperatuur | 120 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 5.642,43 excl. BTW
/ stuk
€ 6.827,34 incl. BTW
- Levering doorgaans binnen 3 dagen
