Referenties
Grundfos:CRN185-2 A-P-A-E-HQQE 400D/690Y 50 HZ
Rubix:A0109817
Fabrikant:99143770
EAN:5712607562687

Productdetails : GRUNDFOS POMP CRN185-2 A-P-A-E-HQQE 400D/690Y 50 HZ
Vertical, multistage centrifugal pump with integrated frequency converter. The pump head and base are in cast iron - all other wetted parts are in stainless steel (EN 1. 4301)
Verticale meertraps centrifugaalpomp Grundfos CRN185-2 A-P-A-E-HQQE (400D/690Y), 50 Hz. In-line aanzuig/pers en roestvaststalen delen in contact met de vloeistof.
Toepassingen
Water Treatment Fertigation, Chemigation & Dosing;Controls & Digital Groundwater Management;Drip, Micro Spray & Soaker Hose Irrigation;Frost Protection;Rotor & Spray Irrigation;Livestock & Wildlife Watering;Livestock Watering With Solar Solutions;Pivot & Lateral Irrigation;Agriculture Solar Solutions;Solar Boosting And Water Supply Solutions;Ground Water Transfer;Commercial Air Conditioning;Commercial Water Pressure Boosting;Domestic Water Pressure Boosting;District Heating;Irrigation;Desalination;Industrial Heating;Industrial Cleaning Process;Industrial Water Supply & Transfer;Solar Controls & Digital Water Management;Solar Water Treatment Fertigation & Dosing;Surface Water Intake;Community Water Supply;Community Solar Solutions;Municipal Solar Solutions;Water Distribution
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Debiet | 362,65 l/min |
| Type centrifugaalpomp | meertraps |
| Spanning | 400d/690y V |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 35.395,88 excl. BTW
/ stuk
€ 42.829,02 incl. BTW
- Levering doorgaans binnen 3 dagen
