Referenties
Grundfos:CRNE10-09 AN-FGJ-G-E-HQQE 3x380-500 60 H
Rubix:A0113620
Fabrikant:99071850
EAN:5712606199235

Productdetails : GRUNDFOS POMP CRNE10-09 AN-FGJ-G-E-HQQE 3x380-500 60 H
Vertical, multistage centrifugal pump with integrated frequency converter. The pump head and base are in cast iron - all other wetted parts are in stainless steel (EN 1. 4301)
Grundfos CRNE 10-9 verticale meertraps centrifugaalpomp met ingebouwde frequentieregelaar en druksensor. Vermogen 5,5 kW, debiet 12,1 m³/h en opvoerhoogte 107,1 m.
Toepassingen
Water Treatment Fertigation, Chemigation & Dosing;Controls & Digital Groundwater Management;Drip, Micro Spray & Soaker Hose Irrigation;Frost Protection;Rotor & Spray Irrigation;Livestock & Wildlife Watering;Livestock Watering With Solar Solutions;Pivot & Lateral Irrigation;Agriculture Solar Solutions;Solar Boosting And Water Supply Solutions;Ground Water Transfer;Commercial Air Conditioning;Commercial Water Pressure Boosting;Domestic Water Pressure Boosting;District Heating;Irrigation;Desalination;Industrial Heating;Industrial Cleaning Process;Industrial Water Supply & Transfer;Solar Controls & Digital Water Management;Solar Water Treatment Fertigation & Dosing;Surface Water Intake;Community Water Supply;Community Solar Solutions;Municipal Solar Solutions;Water Distribution
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Vermogen | 5,5 kW |
| Debiet | 201,7 l/min |
| Afzuighoogte | 107,1 m |
| Type aanzuiging | niet zelfaanzuigend |
| Type centrifugaalpomp | meertraps |
| Spanning | 3 x 380-500 V |
| Kop | 107,1 m |
| Maximumtemperatuur | 120 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 8.114,69 excl. BTW
/ stuk
€ 9.818,77 incl. BTW
- Levering doorgaans binnen 3 dagen
