Referenties
Grundfos:SP7-71N R2 6"3X380-415/50 9.2kW
Rubix:A0113358
Fabrikant:98703890
EAN:5712600192805

Productdetails : GRUNDFOS POMP SP7-71N R2 6"3X380-415/50 9.2kW
Grundfos SP are submersible borehole pumps, designed for pumping groundwater. Grundfos SP are all stainless-steel pumps, and they are available in 3 material grades. The pumps are suitable for boreholes in sizes ranging from 4" over 6" and 8" to 10". The motor sizes for the pumps are available in 0. 37-250 kW.
Grundfos SP7-71N R2 dompelpomp (6") voor grondwater. Krachtige 9,2 kW motor voor betrouwbare opvoer tot 454,2 m.
Toepassingen
Water Treatment Fertigatio Chemigation &Dosing;Controls & Digital Groundwater Management Drip;Micro Spray & Soaker;Hose Irrigation Frost protection;Rotor & spray irrigation;Livestock & Wildlife Watering ;Livestock watering with solar solutions;Pivot & Lateral Irrigation;Agriculture solar solutions;Solar boosting and water supply solutions;Ground water transfer;HVAC: Air Conditioning;HVAC: Heating;Plumbing: Pressure Boosting;;District cooling;District heating;Drinking water treatment;Cooling;Desalination;Industrial heating;Machining;Process liquids transfer;Industrial process water treatment;Wash and clean;Industrial water supply & transfer;Industrial wastewater treatment & reuse;Municipal solar solutions;Solar Controls & Digital Water Management;Municipal surface water;Community solar solutions;Municipal solar solutions;Municipal water transportation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Spanning | 415 V |
| Vermogen | 9,2 kW |
| Afzuighoogte | 454,2 m |
| Diameter overgang | 607 mm |
| Materiaal | rvs 316 (1.4401) |
| Debiet | 151,67 l/min |
| Type vloeistof | water (grondwater) |
| Type pomp | onderdompelbaar |
| Type water | puur |
| Gewicht | 121,18 kg |
| Maximale vloeistoftemperatuur | 40 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 19.572,72 excl. BTW
/ stuk
€ 23.682,99 incl. BTW
- Levering doorgaans binnen 3 dagen
