GRUNDFOS POMP SP 95- 2 Rp5 6"3X380-415/50 9.2kW

Grundfos pomp

Zie technische informatie

Referenties

Grundfos:SP 95- 2 Rp5 6"3X380-415/50 9.2kW
Rubix:A0113928
Fabrikant:19001902
EAN:5708601061301
GRUNDFOS POMP SP 95- 2 Rp5 6"3X380-415/50 9.2kW

Productdetails : GRUNDFOS POMP SP 95- 2 Rp5 6"3X380-415/50 9.2kW


Grundfos SP are submersible borehole pumps, designed for pumping groundwater. Grundfos SP are all stainless-steel pumps, and they are available in 3 material grades. The pumps are suitable for boreholes in sizes ranging from 4" over 6" and 8" to 10". The motor sizes for the pumps are available in 0. 37-250 kW.
Grundfos SP 95-2 onderwaterputpomp voor schoon water, 9,2 kW met Rp5-uitlaat. Werkt op 3x380-415 V en voor vloeistof tot 40 °C.

Toepassingen

Water Treatment Fertigatio Chemigation &Dosing;Controls & Digital Groundwater Management Drip;Micro Spray & Soaker;Hose Irrigation Frost protection;Rotor & spray irrigation;Livestock & Wildlife Watering ;Livestock watering with solar solutions;Pivot & Lateral Irrigation;Agriculture solar solutions;Solar boosting and water supply solutions;Ground water transfer;HVAC: Air Conditioning;HVAC: Heating;Plumbing: Pressure Boosting;;District cooling;District heating;Drinking water treatment;Cooling;Desalination;Industrial heating;Machining;Process liquids transfer;Industrial process water treatment;Wash and clean;Industrial water supply & transfer;Industrial wastewater treatment & reuse;Municipal solar solutions;Solar Controls & Digital Water Management;Municipal surface water;Community solar solutions;Municipal solar solutions;Municipal water transportation

Technische informatie


Attributen
Verpakkingshoeveelheid1
7.831,50 excl. BTW
/ stuk
9.476,12 incl. BTW
  • Levering doorgaans binnen 3 dagen