Referenties
Grundfos:SP95- 4 Rp5 6" 3X380-415/50 18.5kW
Rubix:A0113921
Fabrikant:19001904
EAN:5708601061325

Productdetails : GRUNDFOS POMP SP 95- 4 Rp5 6"3X380-415/50 18.5kW
Grundfos SP are submersible borehole pumps, designed for pumping groundwater. Grundfos SP are all stainless-steel pumps, and they are available in 3 material grades. The pumps are suitable for boreholes in sizes ranging from 4" over 6" and 8" to 10". The motor sizes for the pumps are available in 0. 37-250 kW.
Grundfos SP 95-4 onderwaterbronpomp met roestvaststalen uitvoering voor schoon water. 18,5 kW motor, 48 m opvoerhoogte en 95 m³/h bij 400 V/50 Hz.
Toepassingen
Water Treatment Fertigatio Chemigation &Dosing;Controls & Digital Groundwater Management Drip;Micro Spray & Soaker;Hose Irrigation Frost protection;Rotor & spray irrigation;Livestock & Wildlife Watering ;Livestock watering with solar solutions;Pivot & Lateral Irrigation;Agriculture solar solutions;Solar boosting and water supply solutions;Ground water transfer;HVAC: Air Conditioning;HVAC: Heating;Plumbing: Pressure Boosting;;District cooling;District heating;Drinking water treatment;Cooling;Desalination;Industrial heating;Machining;Process liquids transfer;Industrial process water treatment;Wash and clean;Industrial water supply & transfer;Industrial wastewater treatment & reuse;Municipal solar solutions;Solar Controls & Digital Water Management;Municipal surface water;Community solar solutions;Municipal solar solutions;Municipal water transportation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Spanning | 3x380/400/415 V |
| Vermogen | 18,5 kW |
| Afzuighoogte | 48 m |
| Diameter overgang | 139,5 mm |
| Materiaal | en 1.4301 (aisi 304) roestvast staal |
| Debiet | 1583,3 l/min |
| Type vloeistof | water (schoon water) |
| Type pomp | onderdompelbaar |
| Type water | puur |
| Gewicht | 96,9 kg |
| Minimale vloeistoftemperatuur | -15 °C |
| Maximale vloeistoftemperatuur | 40 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 9.926,63 excl. BTW
/ stuk
€ 12.011,22 incl. BTW
- Levering doorgaans binnen 3 dagen
