Referenties
Grundfos:SQ 2- 35 0.70kW 1x230V 50/60H 15m mod.BB
Rubix:A0113287
Fabrikant:96524423
EAN:5700396929828

Productdetails : GRUNDFOS POMP SQ 2- 35 0.70kW 1x230V 50/60H 15m mod.BB
3" multi-stage, submersible pump designed for domestic water supply, liquid transfer in tanks, irrigation and environmental applications. The pump has "floating" impellers, each with its own tungsten carbide/ceramic bearing. The pump features soft starting and protection against dry-running, upthrust, over voltage, under voltage, overload and over temperature. The motor is a single-phase motor of the permanent magnet rotor type ensuring optimum efficiency within a wide load range. The motor is fitted with a replaceable end cover with socket.
Bronpomp Grundfos SQ 2-35 voor 230 V (50/60 Hz) met 0,70 kW en max. vloeistoftemperatuur van 40 °C. Robuuste SQ-serie voor putwater toepassingen.
Toepassingen
Domestic ground water intake;Domestic water pressure boosting;Ground water Intake
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Vermogen | 0,7 kW |
| Afzuighoogte | 35 m |
| Gewicht | 4,7 kg |
| Maximale vloeistoftemperatuur | 40 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 1.386,79 excl. BTW
/ stuk
€ 1.678,02 incl. BTW
- Levering doorgaans binnen 3 dagen
