Referenties
Honeywell:T1612WG/9L
Rubix:22512154

Productdetails : HONEYWELL HANDSCHOEN SUP PROCHEM PVC DBLE 30CM MT 9/L
North Prochem are double dipped PVC gloves with seamless knitted liner applicable in petrochemical industry. Rough palm provides improved grip in wet working environment and abrasion resistance. Powdered finish ensures better grip in oily condition. Cotton interlock lining enhances grip and improves mechanical performance. Suitable for handling in aggressive environments like oils, greases, chemicals, hydrocarbons.
Honeywell handschoen sup prochem pvc dble 30cm mt 9/l
Sterke punten
Comfort: Cotton liner absorbs the sweat of the hand and provide a very good comfort
Resistance: The Nitrile (NBR) coating gives good oil resistance
The 3/4 coated glove is appropriate for dirty handling in damp and oily environment
Resistance: The Nitrile (NBR) coating gives good oil resistance
The 3/4 coated glove is appropriate for dirty handling in damp and oily environment
Technische informatie
Attributen
| Verpakkingshoeveelheid | 72 |
|---|---|
| Maat | 9 |
| Lengte | 300 mm |
| Chemische resistentie | akl |
| Hoofdmateriaal | pvc |
| Kleur | zwart |
| Dikte | 1,4 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
Dit product is niet meer leverbaar
Neem een kijkje op de opvolger product:

