Referenties
Parker:EBMB6
Rubix:28065460
Fabrikant:EBMB6

Productdetails : METRULOK KNIE EBM-B6
These "universal" fittings provide users with numerous connection options for a wide variety of tube materials without the need for tube threading or soldering.
This range guarantees excellent long-term sealing and performance.
Features/Benefits:
- Simple to Install and Use
• Suitable for pneumatic and medium pressure hydraulic applications
• Compatible with many industrial fluids
• Large product range: 22 configurations
• Excellent sealing due to the tightening of the olive onto the tube
• Metallic sealing guarantees maximum service life
• High strength brass for increased mechanical reliability
- Wide Variety of Tubing
• Connection of different types of tubing and hose: metal, polymer, steel, rubber, etc.
• Multiple tube diameters can be connected using the Parker Legris reducer assembly system
• No insert required for rigid and semi-rigid polyamide tubing below 14 mm
Markets:
• Packaging
• Miscellaneous Manufacturing
• Vehicle Assembly Facilities
• Machine Tools
Applications:
• Pneumatic Machinery Equipment at Medium and High Pressure
• Lubrication Systems
• Cooling Systems
• Welding Robots
• Suitable for Vacuum Applications
Technologies:
• Brass compression fittings
• Compression fittings
• Universal fittings
• Pneumatic fittings
• Pneumatic applications
• Hydraulic applications
• Connects to Copper tube
• Connects to Brass tube
• Connects to Steel tube
• Connects to Polyamide tube
Technical Characteristics:
• Fluids: Water, machining oil, fuel, hydraulic oil, compressed air, chemical fluids, disinfectants
• Materials: steel, polymer, brass
• Pressure: Vacuum to 550 bar
• Temperature: -40°C to +250°C
Regulations:
• CNOMO: E07.21.115N (for robotic equipment in the automotive industry)
• DI: 97/23/EC (PED)
• RG: 1907/2006 (REACH)
• DI: 2002/95/EC (RoHS)
• DI: 94/9/EC (ATEX)
Product Types:
• Stud Fitting, Male BSPT Thread
• Stud Fitting, Male NPT Thread
• Stud Fitting with Captive Sealing Washer, Male BSPP and Metric Thread
• Stud Fitting, with Bi-Material Seal, Male BSPP
• Stud Fitting, Male Metric Thread
• Stud Fitting, Female BSPP Thread
• Stud Elbow, Male BSPT Thread
• Stud Elbow, Male NPT Thread
• Stud Orientable Elbow, Male BSPP Thread
• Stud Branch Tee, Male BSPT Thread
• Stud Run Tee, Male BSPT Thread
• Single Banjo, with Captive Sealing Washer, Male BSPP Thread
• Single Banjo with Bi-Material Seal, Male BSPP Thread
• Double Banjo with Captive Sealing Washer, Male BSPP Thread
• Double Banjo with Bi-Material Seal, Male BSPP Thread
• Equal Tube-to-Tube Connector
• Equal Tube-to-Tube Connector with Mounting Boss
• Equal Bulkhead Connector
• Equal Elbow
• Equal Tee
• Equal Y Piece with Mounting Boss
• Equal Cross
This range guarantees excellent long-term sealing and performance.
Features/Benefits:
- Simple to Install and Use
• Suitable for pneumatic and medium pressure hydraulic applications
• Compatible with many industrial fluids
• Large product range: 22 configurations
• Excellent sealing due to the tightening of the olive onto the tube
• Metallic sealing guarantees maximum service life
• High strength brass for increased mechanical reliability
- Wide Variety of Tubing
• Connection of different types of tubing and hose: metal, polymer, steel, rubber, etc.
• Multiple tube diameters can be connected using the Parker Legris reducer assembly system
• No insert required for rigid and semi-rigid polyamide tubing below 14 mm
Markets:
• Packaging
• Miscellaneous Manufacturing
• Vehicle Assembly Facilities
• Machine Tools
Applications:
• Pneumatic Machinery Equipment at Medium and High Pressure
• Lubrication Systems
• Cooling Systems
• Welding Robots
• Suitable for Vacuum Applications
Technologies:
• Brass compression fittings
• Compression fittings
• Universal fittings
• Pneumatic fittings
• Pneumatic applications
• Hydraulic applications
• Connects to Copper tube
• Connects to Brass tube
• Connects to Steel tube
• Connects to Polyamide tube
Technical Characteristics:
• Fluids: Water, machining oil, fuel, hydraulic oil, compressed air, chemical fluids, disinfectants
• Materials: steel, polymer, brass
• Pressure: Vacuum to 550 bar
• Temperature: -40°C to +250°C
Regulations:
• CNOMO: E07.21.115N (for robotic equipment in the automotive industry)
• DI: 97/23/EC (PED)
• RG: 1907/2006 (REACH)
• DI: 2002/95/EC (RoHS)
• DI: 94/9/EC (ATEX)
Product Types:
• Stud Fitting, Male BSPT Thread
• Stud Fitting, Male NPT Thread
• Stud Fitting with Captive Sealing Washer, Male BSPP and Metric Thread
• Stud Fitting, with Bi-Material Seal, Male BSPP
• Stud Fitting, Male Metric Thread
• Stud Fitting, Female BSPP Thread
• Stud Elbow, Male BSPT Thread
• Stud Elbow, Male NPT Thread
• Stud Orientable Elbow, Male BSPP Thread
• Stud Branch Tee, Male BSPT Thread
• Stud Run Tee, Male BSPT Thread
• Single Banjo, with Captive Sealing Washer, Male BSPP Thread
• Single Banjo with Bi-Material Seal, Male BSPP Thread
• Double Banjo with Captive Sealing Washer, Male BSPP Thread
• Double Banjo with Bi-Material Seal, Male BSPP Thread
• Equal Tube-to-Tube Connector
• Equal Tube-to-Tube Connector with Mounting Boss
• Equal Bulkhead Connector
• Equal Elbow
• Equal Tee
• Equal Y Piece with Mounting Boss
• Equal Cross
Toepassing: pneumatiek, koeling, automobielindustrie, smering, vloeistoftransmissie, verpakking, industriële machines
Materiaal behuizing: MESSING
Aansluiting 2 Buitendiameter buis (mm): 6
Divisie: Lagedrukconnectoren Europa Divisie
Maximale bedrijfstemperatuur: 190
Media: Water, bewerkingsolie, brandstof, hydraulische olie, perslucht, chemische vloeistoffen, desinfectiemiddelen
Minimale bedrijfstemperatuur: -60
Materiaal moer: MESSING
Producttype: Metrulok messing knelkoppelingen
Aantal per doos: 10
Vorm: Elleboog 90° buis / buis
Materiaal huls: MESSING
Specificaties Met: CNOMO: , PED, REACH, RoHS, ATEX
Gewicht: 0,028
Materiaal behuizing: MESSING
Aansluiting 2 Buitendiameter buis (mm): 6
Divisie: Lagedrukconnectoren Europa Divisie
Maximale bedrijfstemperatuur: 190
Media: Water, bewerkingsolie, brandstof, hydraulische olie, perslucht, chemische vloeistoffen, desinfectiemiddelen
Minimale bedrijfstemperatuur: -60
Materiaal moer: MESSING
Producttype: Metrulok messing knelkoppelingen
Aantal per doos: 10
Vorm: Elleboog 90° buis / buis
Materiaal huls: MESSING
Specificaties Met: CNOMO: , PED, REACH, RoHS, ATEX
Gewicht: 0,028
Technische informatie
Attributen
| Verpakkingshoeveelheid | 10 |
|---|---|
| Aansluiting 1 | 6 |
| Aansluiting 2 | 6 |
| Diameter buis | 6 mm |
| Aangepaste tariefcode | 74122000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 93,70 excl. BTW
/ 10 stuks
€ 113,38 incl. BTW
- Levering doorgaans binnen 16 dagen
