Referenties
Parker:WE15LRMS
Rubix:28611915

Documenten
Productdetails : KNIEKOPPELING MESSING BUITEN WE-15LRMS 15 X 1/2
The main function of Ermeto DIN non adjustable high pressure tube fittings is to connect different numbers of tubes or hoses. This broad range of Ermeto DIN non adjustable high pressure tube fittings, types WE-NPT, TE-M up to LE-R is available in steel and in a stainless steel version. Depending on the specific application, these fittings can be delivered with cutting ring (EO-PSR or DPR) or elastomeric seal (EO-2).
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
• Suitable for general hydraulic applications.
Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. This attribute extends the life cycle of the fittings.
• Stainless steel surface: Ermeto DIN non adjustable high pressure tube fittings, stainless steel version, have a high corrosion resistance to aggressive media and environmental influences, also a higher temperature resistance, than steel. These features extend the range of applications.
• High pressure: Non-adjustable fittings have pressure ratings of up to 630 bar, so that the fittings can be used in a wide range of applications.
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
• Suitable for general hydraulic applications.
Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. This attribute extends the life cycle of the fittings.
• Stainless steel surface: Ermeto DIN non adjustable high pressure tube fittings, stainless steel version, have a high corrosion resistance to aggressive media and environmental influences, also a higher temperature resistance, than steel. These features extend the range of applications.
• High pressure: Non-adjustable fittings have pressure ratings of up to 630 bar, so that the fittings can be used in a wide range of applications.
Meegeleverde accessoires: Voorgemonteerd met moer en EO-D snijring
Toepassing: Chemische transport, brandstoftransport, hydraulica, mobiele hydraulica, olievelden, verpakkingen
Materiaal behuizing: Messing
Merk: Ermeto
Configuratie: Buis naar poort
Aansluiting 1 Afmeting: 15 mm buisbuitendiameter
Aansluiting 1 Afmeting: 15 mm (buitendiameter)
Aansluiting 1 Type: 24° conus, mannelijk
Aansluiting 1 Type: Mannelijk 24° conus
Aansluiting 2 Afmeting: R 1/2 inch schroefdraad
Aansluiting 2 Afmeting: R 1/2
Aansluiting 2 Type: BSPT - conisch, mannelijk
Aansluiting 2 Type: Mannelijk BSPT - conisch
Divisie: Hogedrukconnectoren Europese divisie
Voor vloeistoftype: Hydraulische vloeistoffen, chemicaliën, brandstoffen, gassen, stoom
Industrie: Landbouw, automobielindustrie, bouw, industriële productieapparatuur, scheepvaart, materiaalbehandeling, transport
Maximale omgevingstemperatuur: 300, 572
Maximale vloeistoftemperatuur: 300, 572
Maximale werkdruk: 200
Minimale omgevingstemperatuur: -40
Minimale vloeistoftemperatuur: -40
Optionele accessoires: Voorgemonteerd met moer en EO-D snijring
Productserie: EO Light
Productstijl: Studfitting
Producttype: Hydraulische DIN-fittingen
Afdichtingsmateriaal: Metaal
Afdichtingstype: Afdichtingsrand
Vorm: Elleboog 90°
Specificaties: ISO 8434, DIN 3852
Technologie: Vloeistof- en gasbehandeling
Toepassing: Chemische transport, brandstoftransport, hydraulica, mobiele hydraulica, olievelden, verpakkingen
Materiaal behuizing: Messing
Merk: Ermeto
Configuratie: Buis naar poort
Aansluiting 1 Afmeting: 15 mm buisbuitendiameter
Aansluiting 1 Afmeting: 15 mm (buitendiameter)
Aansluiting 1 Type: 24° conus, mannelijk
Aansluiting 1 Type: Mannelijk 24° conus
Aansluiting 2 Afmeting: R 1/2 inch schroefdraad
Aansluiting 2 Afmeting: R 1/2
Aansluiting 2 Type: BSPT - conisch, mannelijk
Aansluiting 2 Type: Mannelijk BSPT - conisch
Divisie: Hogedrukconnectoren Europese divisie
Voor vloeistoftype: Hydraulische vloeistoffen, chemicaliën, brandstoffen, gassen, stoom
Industrie: Landbouw, automobielindustrie, bouw, industriële productieapparatuur, scheepvaart, materiaalbehandeling, transport
Maximale omgevingstemperatuur: 300, 572
Maximale vloeistoftemperatuur: 300, 572
Maximale werkdruk: 200
Minimale omgevingstemperatuur: -40
Minimale vloeistoftemperatuur: -40
Optionele accessoires: Voorgemonteerd met moer en EO-D snijring
Productserie: EO Light
Productstijl: Studfitting
Producttype: Hydraulische DIN-fittingen
Afdichtingsmateriaal: Metaal
Afdichtingstype: Afdichtingsrand
Vorm: Elleboog 90°
Specificaties: ISO 8434, DIN 3852
Technologie: Vloeistof- en gasbehandeling
Technische informatie
Attributen
| Verpakkingshoeveelheid | 5 |
|---|---|
| Type | kniekoppeling messing buiten we-15lrms 15 x 1/2 |
| Aangepaste tariefcode | 73072910 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 526,70 excl. BTW
/ 5 stuks
€ 637,31 incl. BTW
- Levering doorgaans binnen 42 dagen
