Referenties
Parker:WSV30SOMD71
Rubix:A0072161


Technische samenvatting
| Materiaal | roestvrij staal |
|---|---|
| Type | ermeto schotverbinding 90° wsv30somd71 |
| Buitendiameter buis | 30 mm |
Productdetails : ERMETO SCHOTVERBINDING 90 WSV30SOMD71
The main function of Ermeto DIN tube to tube high pressure hydraulic tube fittings is to connect different numbers of tubes. This broad range of Ermeto DIN tube to tube high pressure hydraulic tube fittings, types G, GR, W, T, TR, K, SV, up to WSV is available in steel and in a stainless steel version. Depending on the specific application, the fittings can be delivered with cutting ring (EO-PSR or DPR) or elastomeric seal (EO-2).
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Material Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
Suitable for general hydraulic applications.
Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications.
• High pressure: Ermeto DIN tube to tube high pressure hydraulic tube fittings can be used in applications of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications.
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Material Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
Suitable for general hydraulic applications.
Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications.
• High pressure: Ermeto DIN tube to tube high pressure hydraulic tube fittings can be used in applications of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications.
Meegeleverde accessoires: n.v.t.
Toepassing: Chemische transport, brandstoftransport, hydraulica, mobiele apparatuur, olievelden, verpakkingen
Materiaal behuizing: Roestvrij staal
Merk: Ermeto
Configuratie: Buis naar buis
Aansluiting 1 Afmeting: 30 mm buisbuitendiameter
Aansluiting 1 Afmeting: 30 mm (buitendiameter)
Aansluiting 1 Type: Mannelijk, 24° conus
Aansluiting 1 Type: Mannelijk 24° conus
Aansluiting 2 Afmeting: 30 mm buisbuitendiameter
Aansluiting 2 Afmeting: 30 mm (buitendiameter)
Aansluiting 2 Type: Mannelijk, 24° conus
Aansluiting 2 Type: Mannelijk 24° conus
Divisie: Hogedrukconnectoren Europese divisie
Voor vloeistoftype: hydraulische vloeistoffen, chemicaliën, brandstoffen, gassen, stoom
Industrie: landbouw, automobielindustrie, bouw, industriële productieapparatuur, scheepvaart, materiaalbehandeling, transport
Maximale omgevingstemperatuur: 400, 752
Maximale vloeistoftemperatuur: 400, 752
Maximale werkdruk: 400
Minimale omgevingstemperatuur: -60, -76
Minimale vloeistoftemperatuur: -60, -76
Productserie: EO Heavy
Productstijl: Schot
Producttype: Hydraulische DIN-fittingen
Afdichtingsmateriaal: n.v.t.
Afdichtingstype: Afdichtingsrand
Vorm: Elleboog 90°
Specificaties: DIN, ISO 8434
Technologie: Vloeistof- en gasbehandeling
Toepassing: Chemische transport, brandstoftransport, hydraulica, mobiele apparatuur, olievelden, verpakkingen
Materiaal behuizing: Roestvrij staal
Merk: Ermeto
Configuratie: Buis naar buis
Aansluiting 1 Afmeting: 30 mm buisbuitendiameter
Aansluiting 1 Afmeting: 30 mm (buitendiameter)
Aansluiting 1 Type: Mannelijk, 24° conus
Aansluiting 1 Type: Mannelijk 24° conus
Aansluiting 2 Afmeting: 30 mm buisbuitendiameter
Aansluiting 2 Afmeting: 30 mm (buitendiameter)
Aansluiting 2 Type: Mannelijk, 24° conus
Aansluiting 2 Type: Mannelijk 24° conus
Divisie: Hogedrukconnectoren Europese divisie
Voor vloeistoftype: hydraulische vloeistoffen, chemicaliën, brandstoffen, gassen, stoom
Industrie: landbouw, automobielindustrie, bouw, industriële productieapparatuur, scheepvaart, materiaalbehandeling, transport
Maximale omgevingstemperatuur: 400, 752
Maximale vloeistoftemperatuur: 400, 752
Maximale werkdruk: 400
Minimale omgevingstemperatuur: -60, -76
Minimale vloeistoftemperatuur: -60, -76
Productserie: EO Heavy
Productstijl: Schot
Producttype: Hydraulische DIN-fittingen
Afdichtingsmateriaal: n.v.t.
Afdichtingstype: Afdichtingsrand
Vorm: Elleboog 90°
Specificaties: DIN, ISO 8434
Technologie: Vloeistof- en gasbehandeling
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | roestvrij staal |
| Type | ermeto schotverbinding 90° wsv30somd71 |
| Buitendiameter buis | 30 mm |
| Aansluiting 1 | 24° conus (eo) '' |
| Aansluiting 2 | 24° conus (eo) |
| Druk | 400 bar |
| Aangepaste tariefcode | 73079290 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 296,48 excl. BTW
/ stuk
€ 358,74 incl. BTW
- Levering doorgaans binnen 9 dagen