Referenties
Parker:M10MSC1/4R-316
Rubix:A0686425
Fabrikant:M10MSC1/4R-316

Productdetails : PARKER MALE CONNECTOR M10MSC1/4R-316
Parker's two ferrule compression fittings, A-LOK® BSPP Male Connector Tube Fittings are designed to provide reliable leak-free connections for instrumentation, process and control, and analyzer applications that specify a two ferrule tube fitting connection. Manufactured to the highest quality standards these tube fittings are available in a broad range of sizes, corrosion resistant materials and configurations.
As standard, Parker’s A-LOK® BSPP Male Connector Tube Fittings are manufactured from heat code traceable 316 stainless steel. Other materials include 6Mo, Alloy 825, Alloy 625 and Alloy C-276.
The fittings are available for fractional pipe sizes from 1/8” through to 1” O.D., and for metric sizes from 2 mm through to 25 mm O.D.
Markets:
• Semiconductor/Microelectronics
• Chemical
• Petro-Chemical
• Transportation
• Power
• Nuclear
• Oil and Gas
• Research Labs
Features/Benefits:
• Wide range of Corrosion Resistant Alloys available
• EC79 Approved for Hydrogen Service
• Parker Suparcase™ surface treatment process for superior material hardening
• Hardened ferrules provide leak free connections
• Silver plated nuts provide gall resistance during makeup
Applications:
• Instrumentation Hook-up Systems
• Analytical Installations
• CNG / LNG Lines
• Hydrogen Service
• Offshore Control Panels
• Sensing Lines
As standard, Parker’s A-LOK® BSPP Male Connector Tube Fittings are manufactured from heat code traceable 316 stainless steel. Other materials include 6Mo, Alloy 825, Alloy 625 and Alloy C-276.
The fittings are available for fractional pipe sizes from 1/8” through to 1” O.D., and for metric sizes from 2 mm through to 25 mm O.D.
Markets:
• Semiconductor/Microelectronics
• Chemical
• Petro-Chemical
• Transportation
• Power
• Nuclear
• Oil and Gas
• Research Labs
Features/Benefits:
• Wide range of Corrosion Resistant Alloys available
• EC79 Approved for Hydrogen Service
• Parker Suparcase™ surface treatment process for superior material hardening
• Hardened ferrules provide leak free connections
• Silver plated nuts provide gall resistance during makeup
Applications:
• Instrumentation Hook-up Systems
• Analytical Installations
• CNG / LNG Lines
• Hydrogen Service
• Offshore Control Panels
• Sensing Lines
Toepassing: analytische installaties, CNG-/LNG-leidingen, waterstoftoepassingen, offshore bedieningspanelen, sensoren, instrumentatie, onderzoekslaboratoria
Merk: A-LOK
Configuratie: Buis naar pijp (mannelijke pijp)
Aansluitingsdraadmaat: 1/4" BSPP
Divisie: Instrumentatieproducten
Voor vloeistoftype: Gassen, vloeistoffen, brandstoffen, olie, corrosieve stoffen, aardgas (CNG), waterstof, stoom, petroleumolie
Industrie: halfgeleiders, micro-elektronica, chemie, petrochemie, transport, energieopwekking, kernenergie, olie en gas
Lengte: 39,4
Constructiematerialen: roestvrij staal AISI 316
Maximale bedrijfstemperatuur: 649
Minimale bedrijfstemperatuur: -255
Werkdruk: 240 tot 470
Opties: n.v.t.
Producttype: Mannelijke BSPP-connector
Vorm: Recht
Voldoet aan specificaties: n.v.t.
Technologie: Procesbesturing
Buitendiameter buis: 10 mm (O.D.)
Merk: A-LOK
Configuratie: Buis naar pijp (mannelijke pijp)
Aansluitingsdraadmaat: 1/4" BSPP
Divisie: Instrumentatieproducten
Voor vloeistoftype: Gassen, vloeistoffen, brandstoffen, olie, corrosieve stoffen, aardgas (CNG), waterstof, stoom, petroleumolie
Industrie: halfgeleiders, micro-elektronica, chemie, petrochemie, transport, energieopwekking, kernenergie, olie en gas
Lengte: 39,4
Constructiematerialen: roestvrij staal AISI 316
Maximale bedrijfstemperatuur: 649
Minimale bedrijfstemperatuur: -255
Werkdruk: 240 tot 470
Opties: n.v.t.
Producttype: Mannelijke BSPP-connector
Vorm: Recht
Voldoet aan specificaties: n.v.t.
Technologie: Procesbesturing
Buitendiameter buis: 10 mm (O.D.)
Technische informatie
Attributen
| Verpakkingshoeveelheid | 10 |
|---|---|
| Type | parker male connector m10msc1/4r-316 |
| Aangepaste tariefcode | 73072910 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 354,10 excl. BTW
/ 10 stuks
€ 428,46 incl. BTW
- Levering doorgaans binnen 23 dagen
