Referenties
Parker:RAP3-533.7
Rubix:A0135182
Fabrikant:RAP3-533.7


Technische samenvatting
| Type | parker klemblok 1'' licht rap3-533.7 |
|---|---|
| Klemdiameter | 33,7 mm |
Documenten
Productdetails : PARKER KLEMBLOK 1'' LICHT RAP3-533.7
EO-Tube Clamps according DIN 3015-1 for normal mechanical
requirements are available in nine standard sizes.
– Outer tube diameter for the metric series 4 to 101.8 mm
– Outer tube diameter for the inch-size series R 1/8˝ to R 3½˝
– Outer tube diameter for the imperial size series 1/4˝ to 4˝
The clamp body is available in a round/closed version. Welding plates, rail-supports, cover plates and construction types.
CLAMP MATERIAL:
Polypropylene –30°C up to +90°C, colour dark green
Polyamide –40°C up to +120°C, colour black
Rubber –50°C up to +120°C, colour black
Aluminium up to +300°C
All metal parts are also available in stainless steel. Other materials upon request.
Stainless steel qualitities are to 1.4401/1.4571 (AISI 316/316 Ti), resistant to rust and acid.
MARKETS:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
APPLICATIONS:
• Suitable for general hydraulic applications.
Features/ Benefits of EO tube clamps:
• The function of tube clamps is the fixing of straight tubes, bent tubes and hoses, the broad product range of Parker tube clamps helps to find a solution for all requests and therefore extends the range of applications.
• Their notable features are re-set capability, high tensile strength, very high abrasion resistance and excellent resistance to cold. This range of features enlarges the number of possible applications and stretches the life-cycle of tube clamps.
requirements are available in nine standard sizes.
– Outer tube diameter for the metric series 4 to 101.8 mm
– Outer tube diameter for the inch-size series R 1/8˝ to R 3½˝
– Outer tube diameter for the imperial size series 1/4˝ to 4˝
The clamp body is available in a round/closed version. Welding plates, rail-supports, cover plates and construction types.
CLAMP MATERIAL:
Polypropylene –30°C up to +90°C, colour dark green
Polyamide –40°C up to +120°C, colour black
Rubber –50°C up to +120°C, colour black
Aluminium up to +300°C
All metal parts are also available in stainless steel. Other materials upon request.
Stainless steel qualitities are to 1.4401/1.4571 (AISI 316/316 Ti), resistant to rust and acid.
MARKETS:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
APPLICATIONS:
• Suitable for general hydraulic applications.
Features/ Benefits of EO tube clamps:
• The function of tube clamps is the fixing of straight tubes, bent tubes and hoses, the broad product range of Parker tube clamps helps to find a solution for all requests and therefore extends the range of applications.
• Their notable features are re-set capability, high tensile strength, very high abrasion resistance and excellent resistance to cold. This range of features enlarges the number of possible applications and stretches the life-cycle of tube clamps.
Meegeleverde accessoires: KIT 3 (zeskantschroef, afdekplaat, korte lasplaat)
Divisie: High Pressure Connectors Europe Division
Constructiematerialen: Polypropyleen
Productstijl: Gescheurd, met speling
Maat: 5
Buitendiameter buis: 33,7 mm
Divisie: High Pressure Connectors Europe Division
Constructiematerialen: Polypropyleen
Productstijl: Gescheurd, met speling
Maat: 5
Buitendiameter buis: 33,7 mm
Technische informatie
Attributen
| Verpakkingshoeveelheid | 25 |
|---|---|
| Type | parker klemblok 1'' licht rap3-533.7 |
| Klemdiameter | 33,7 mm |
| Klembereik, minimaal | 33,7 mm |
| Klembereik, maximaal | 33,7 mm |
| Breedte | 30 mm |
| Aangepaste tariefcode | 39269097 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 161,00 excl. BTW
/ 25 stuks
€ 194,81 incl. BTW
- Levering doorgaans binnen 16 dagen