Referenties
Parker:BST-4
Rubix:37222325
Fabrikant:BST-4
Documenten
Productdetails : PARKER MESSING SNELKOPPELING BST-4
ST Series high flow Couplers (hydraulic, fluids) up to 6700 psi connect with ST Series high flow Nipples.
Parker's ST Series are unvalved quick couplings with manual sleeves providing high flow and low pressure drop. The smooth, straight through flow path allows easy cleaning where the same lines are used for more than one media. These straight through couplers and nipples are available in a wide range of sizes and materials for pressure ranges up to 6700 psi.
Technical Characteristics:
• Sizes: 1/8” – 1-1/2”
• Materials: Brass, 303 Stainless Steel
• Port Ends: Female NPTF, Male NPTF
• Seal Options: Nitrile, EPR, Fluorocarbon, Neoprene
Other Coupler options include: Sleeve lock
Markets:
• Industrial
• Construction
• Commercial Cleaning
• Agriculture
Features/Benefits:
• Multi-purpose high flow coupling, widely used in varied applications
• Wide range of sizes and material options
• Optional coupler sleeve lock helps to prevent accidental disconnection
• Functionally interchanges with similar straight through quick couplings
Applications:
• High pressure water
• Steam washers
Parker's ST Series are unvalved quick couplings with manual sleeves providing high flow and low pressure drop. The smooth, straight through flow path allows easy cleaning where the same lines are used for more than one media. These straight through couplers and nipples are available in a wide range of sizes and materials for pressure ranges up to 6700 psi.
Technical Characteristics:
• Sizes: 1/8” – 1-1/2”
• Materials: Brass, 303 Stainless Steel
• Port Ends: Female NPTF, Male NPTF
• Seal Options: Nitrile, EPR, Fluorocarbon, Neoprene
Other Coupler options include: Sleeve lock
Markets:
• Industrial
• Construction
• Commercial Cleaning
• Agriculture
Features/Benefits:
• Multi-purpose high flow coupling, widely used in varied applications
• Wide range of sizes and material options
• Optional coupler sleeve lock helps to prevent accidental disconnection
• Functionally interchanges with similar straight through quick couplings
Applications:
• High pressure water
• Steam washers
• Carpet cleaners
• Thermal Management
Toepassing: hoge doorstroming, hydraulica
Materiaal behuizing: messing
Afmetingen behuizing (inch): 1/2
Afmeting aansluitschroefdraad (inch): 1/2 - 14
Type aansluiting: vrouwelijke NPTF
Koppelingshelft: vrouwelijke koppeling
Dimensionaal gewicht: 0,07997601918465227
Divisie: snelkoppelingsdivisie
Debiet: 12
Zeskantmaat: 1,13
Maximale werkdruk: 2200
Maximale bedrijfstemperatuur: 250
Minimale bedrijfstemperatuur: -40
Producttype: Push to Connect
Afdichtingsmateriaal: Nitril
Klep type: Zonder klep
Materiaal behuizing: messing
Afmetingen behuizing (inch): 1/2
Afmeting aansluitschroefdraad (inch): 1/2 - 14
Type aansluiting: vrouwelijke NPTF
Koppelingshelft: vrouwelijke koppeling
Dimensionaal gewicht: 0,07997601918465227
Divisie: snelkoppelingsdivisie
Debiet: 12
Zeskantmaat: 1,13
Maximale werkdruk: 2200
Maximale bedrijfstemperatuur: 250
Minimale bedrijfstemperatuur: -40
Producttype: Push to Connect
Afdichtingsmateriaal: Nitril
Klep type: Zonder klep
Technische informatie
Attributen
| Verpakkingshoeveelheid | 5 |
|---|---|
| Aangepaste tariefcode | 74122000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 204,35 excl. BTW
/ 5 stuks
€ 247,26 incl. BTW
- Levering doorgaans binnen 65 dagen

