PARKER PIJPBEUGEL ZWART 55MM PA ZWAAR RCN455X

Hannifin

Zie technische informatie
Referenties
Parker:RCN455X
Rubix:05069843
PARKER PIJPBEUGEL ZWART 55MM PA ZWAAR RCN455X
Technische samenvatting
Typeparker pijpbeugel zwart 55mm pa zwaar rcn455x
Zie alle specificaties

Productdetails : PARKER PIJPBEUGEL ZWART 55MM PA ZWAAR RCN455X


EO-Tube Clamps Series C according DIN 3015-2 are specially designed for high mechanical requirements and are available in ten standard sizes.
– Outer tube diameter for the metric series 6 to 406.4 mm
– Outer tube diameter for the inch-size series R 1/8˝ to R 16˝
– Outer tube diameter for the imperial size series 5/16˝ to 12 3/4˝
Accessories and construction types

CLAMP MATERIAL:
Polypropylene –30°C up to +90°C, colour dark green
Polyamide –40°C up to +120°C, colour black
Rubber –50°C up to +120°C, colour black
Aluminium up to +300°C
All metal parts are also available in stainless steel. Other materials upon request.
Stainless steel qualitities are to 1.4401/1.4571 (AISI 316/316 Ti), resistant to rust and acid.

MARKETS:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water

APPLICATIONS:
• Suitable for general hydraulic applications.

Features/ Benefits of EO tube clamps:
• The function of tube clamps is the fixing of straight tubes, bent tubes and hoses, the broad product range of Parker tube clamps helps to find a solution for all requests and therefore extends the range of applications.
• Their notable features are re-set capability, high tensile strength, very high abrasion resistance and excellent resistance to cold. This range of features enlarges the number of possible applications and stretches the life-cycle of tube clamps.
Meegeleverde accessoires: Klem (1 deel = 2 stuks)
Afdeling: Hogedrukconnectoren Europa
Constructiematerialen: Polyamide 6
Productstijl: Gescheurd, met speling
Afmeting: 4
Buitendiameter buis: 55 mm

Technische informatie


Attributen
Verpakkingshoeveelheid10
Typeparker pijpbeugel zwart 55mm pa zwaar rcn455x
Aangepaste tariefcode39269097
Laten zien UNSPSC / ECL@SS / HS-codes
141,40 excl. BTW
/ 10 stuks
171,09 incl. BTW
  • Levering doorgaans binnen 23 dagen