Referenties
Parker:H6-62-BSPP
Rubix:05069711
Fabrikant:H6-62-BSPP

Documenten
Productdetails : PARKER SNELKOPPELING H6-62-BSPP - 3/4
60 Series Couplers (hydraulic, fluids, gas, steam) up to 5000 psi, connect with ISO 7241 series B, 60 Series Nipples. Parker's 60 Series have double shut-off poppet valves and are interchangeable with other quick disconnects complying with ISO 7241 series B.
These general purpose quick couplings are available in a wide range of sizes and materials to be versatile for use with several fluids, including high temperature steam. Parker's 60 Series is multi-purpose for a variety of applications and pressures up to 5000 psi.
Steam version couplers are brass with double interface O-rings and stainless steel locking balls. Seal material is Ethylene Propylene and the 3/8" size has a grip-ring sleeve for easy operation when wearing gloves.
Technical Characteristics:
• Sizes: 1/8” – 2-1/2”
• Materials: Steel, Brass, 303 Stainless Steel, 316 Stainless Steel
• Port Ends: Female NPTF, Female ORB, Female BSPP
• Seal Options: Nitrile, EPR, Fluorocarbon, Neoprene
• Coupler options include: Sleeve Lock, Valve Actuator, Steam compatibility
Markets:
• Industrial
• Construction
• Chemical Processing
• Commercial Cleaning
• Agriculture
Features/Benefits:
• Globally interchangeable with other manufacturer's couplings complying to ISO 7241 series B
• Multi-purpose coupling, widely used in varied applications
• Steel couplers have a hardened sleeve for strength and durability
• Metal valve stop prevents flow checking to provide steady performance
• Steam version couplers have Ethylene Propylene seals to withstand high temperatures and the 3/8" has a grip-ring sleeve for easy operation when wearing gloves
• Brass couplers have double O-rings for redundant sealing and stainless steel locking balls for corrosion resistance
• 316 Stainless steel couplers have Fluorocarbon seals for chemical compatibility
• Optional coupler sleeve lock helps to prevent accidental disconnection
• Food and chemical processing
• High temperature fluid transfer
• Mobile equipment
• Cleaning equipment
• Dry cleaning
• Steam systems
These general purpose quick couplings are available in a wide range of sizes and materials to be versatile for use with several fluids, including high temperature steam. Parker's 60 Series is multi-purpose for a variety of applications and pressures up to 5000 psi.
Steam version couplers are brass with double interface O-rings and stainless steel locking balls. Seal material is Ethylene Propylene and the 3/8" size has a grip-ring sleeve for easy operation when wearing gloves.
Technical Characteristics:
• Sizes: 1/8” – 2-1/2”
• Materials: Steel, Brass, 303 Stainless Steel, 316 Stainless Steel
• Port Ends: Female NPTF, Female ORB, Female BSPP
• Seal Options: Nitrile, EPR, Fluorocarbon, Neoprene
• Coupler options include: Sleeve Lock, Valve Actuator, Steam compatibility
Markets:
• Industrial
• Construction
• Chemical Processing
• Commercial Cleaning
• Agriculture
Features/Benefits:
• Globally interchangeable with other manufacturer's couplings complying to ISO 7241 series B
• Multi-purpose coupling, widely used in varied applications
• Steel couplers have a hardened sleeve for strength and durability
• Metal valve stop prevents flow checking to provide steady performance
• Steam version couplers have Ethylene Propylene seals to withstand high temperatures and the 3/8" has a grip-ring sleeve for easy operation when wearing gloves
• Brass couplers have double O-rings for redundant sealing and stainless steel locking balls for corrosion resistance
• 316 Stainless steel couplers have Fluorocarbon seals for chemical compatibility
• Optional coupler sleeve lock helps to prevent accidental disconnection
Applications:
• Industrial hydraulic lines• Food and chemical processing
• Water and coolant lines
• Thermal Management
• High pressure fluid transfer• High temperature fluid transfer
• Mobile equipment
• Cleaning equipment
• Dry cleaning
• Steam systems
Toepassing: algemeen gebruik
Materiaal kogel: staal
Materiaal behuizing: staal
Afmetingen behuizing (inch): 3/4
Afmetingen schroefdraad (inch): 3/4 - 14
Type aansluiting: vrouwelijke BSPP
Koppelingshelft: Vrouwelijke koppeling
Divisie: Snelkoppeling
Debiet: 106, 28
Zeskantmaat: 1,31
Maximale werkdruk: 2500
Maximale bedrijfstemperatuur: 121, 250
Minimale bedrijfstemperatuur: -40
Type coating: Zink met helder trivalent chromaat
Producttype: Handmatige aansluiting
Afdichtingsmateriaal: Nitril
Voldoet aan specificaties: ISO 7241-1, serie B
Vacuümdruk: -0,9, 27,4
Materiaal klep: staal
Type klep: klep
Materiaal kogel: staal
Materiaal behuizing: staal
Afmetingen behuizing (inch): 3/4
Afmetingen schroefdraad (inch): 3/4 - 14
Type aansluiting: vrouwelijke BSPP
Koppelingshelft: Vrouwelijke koppeling
Divisie: Snelkoppeling
Debiet: 106, 28
Zeskantmaat: 1,31
Maximale werkdruk: 2500
Maximale bedrijfstemperatuur: 121, 250
Minimale bedrijfstemperatuur: -40
Type coating: Zink met helder trivalent chromaat
Producttype: Handmatige aansluiting
Afdichtingsmateriaal: Nitril
Voldoet aan specificaties: ISO 7241-1, serie B
Vacuümdruk: -0,9, 27,4
Materiaal klep: staal
Type klep: klep
Technische informatie
Attributen
| Verpakkingshoeveelheid | 5 |
|---|---|
| Aansluiting 1 | 3/4 |
| Maximumtemperatuur | 121 °C |
| Aangepaste tariefcode | 73079910 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 658,65 excl. BTW
/ 5 stuks
€ 796,97 incl. BTW
- Levering doorgaans binnen 37 dagen
