RECTUS KOPPELING 76SBIW33RVX

Rectus

Zie technische informatie
Referenties
Parker:76SBIW33RVX
Rubix:A0546361
EAN:4039747526333
RECTUS KOPPELING 76SBIW33RVX

Productdetails : RECTUS KOPPELING 76SBIW33RVX


Parker's Quick Coupling Series 70 in sizes from 1/8" up to 1" with plug profile compliant with ISO 7241-1 series B. It's particularly suited to use with liquid media. The coupling system is developed for two-hand operation, i.e. both hands are required when coupling/uncoupling. The coupling series stands out for its high flow rates against a low pressure drop.

Markets:
- Machinery Construction
- Life Science
- Process
- Food & Beverage
- Defense
- Industrial
- Transportation

Features/Benefits:
- Coupling system according to ISO 7241-1 series B
- High flow rates against a low pressure drop
- Two-hand operation

Applications:
- Industrial hydraulic lines
- Food and chemical processing
- Water and coolant lines
- Cleaning equipment
- Steam and some gases
Toepassing: Vloeistofbehandeling, pneumatiek
Afmetingen behuizing: 1
Afmetingen aansluitschroefdraad: 1
Type aansluiting: Binnendraad - parallel
Divisie: Low Pressure Connectors Europe Division
Debiet: 7500
Zeskantmaat: 41
Lengte: 65
Materiaal: AISI 303
Maximale werkdruk: 100
Maximale bedrijfstemperatuur: 200
Minimale bedrijfstemperatuur: -15
Buitendiameter: n.v.t.
Afdichtingsmateriaal: FKM
Type: Plug
Inclusief klep: Ja
Versie: Dubbele afsluiting

Technische informatie


Attributen
Verpakkingshoeveelheid1
Aangepaste tariefcode73072100
Laten zien UNSPSC / ECL@SS / HS-codes
408,26 excl. BTW
/ stuk
493,99 incl. BTW
  • Levering doorgaans binnen 23 dagen