Referenties
Parker:1J748-16-12
Rubix:A0064248
Fabrikant:1J748-16-12

Documenten
Productdetails : PARKER PERSKOPPELING ORFS WARTEL 1J748-16-12
Parker's Parkrimp No-Skive medium pressure fittings 48 series are permanent, crimp style hydraulic fittings that allow a quick assembly with our family of Parkrimp crimpers. Assembly of No-Skive hose and fittings does not require removal of the outer cover of the hose. This eliminates premature hydraulic hose failure caused by skiving too long or short. 48 series fittings have chromium-6-free plating and are used with Parker wire braided hydraulic hoses such as Global Core with standard, tough or super tough cover, Elite No-Skive with standard, tough or super tough cover, No-Skive Compact water cleaning hoses, No-Skive Compact Rail Hoses with fire retardant cover, hydraulic hoses according EN 853 1SN / SAE 100R1AT, EN 853 2SN / SAE100R2AT, suction and return hoses according SAE 100R4, and a lot more.
Parker Hannifin also meets the requirements of SAE J1273 and ISO 17165-2, which pay particular attention to matching the hose with the fittings and to their compatibility proven by the manufacturer.
Markets:
· Construction Equipment
· Injection Moulding
· Transportation
· Forestry and Agriculture
· Materials Handling
· Pulp and Paper
Features / Benefits:
· Matched hose und fitting system guarantees an approved and safe combination
and the highest quality and safety combined with the longest service life of the final
product to the end-users.
· No-Skive technology offers the easiest and most efficient and safe production
process to the assemblers.
Applications:
· All construction equipment machines
· Large injection moulding machines
· Agriculture and forestry machines
· Container handling machines
· High pressure cleaners
· Paper machines
Parker Parkrimp medium pressure fittings - 48 series are compatible with the following hoses:
· 301SN, 301TC
· 304
· 387, 387TC and 387ST
· 421SN, 421RH
· 426 and 436
· 441 and 441RH
· 451TC
· 461LT
· 462, 462CLF, 462TC and 462ST
· 471TC
· 477 and 477ST
· 487, 487TC and 487ST
· 493
· 811
Parker Hannifin also meets the requirements of SAE J1273 and ISO 17165-2, which pay particular attention to matching the hose with the fittings and to their compatibility proven by the manufacturer.
Markets:
· Construction Equipment
· Injection Moulding
· Transportation
· Forestry and Agriculture
· Materials Handling
· Pulp and Paper
Features / Benefits:
· Matched hose und fitting system guarantees an approved and safe combination
and the highest quality and safety combined with the longest service life of the final
product to the end-users.
· No-Skive technology offers the easiest and most efficient and safe production
process to the assemblers.
Applications:
· All construction equipment machines
· Large injection moulding machines
· Agriculture and forestry machines
· Container handling machines
· High pressure cleaners
· Paper machines
Parker Parkrimp medium pressure fittings - 48 series are compatible with the following hoses:
· 301SN, 301TC
· 304
· 387, 387TC and 387ST
· 421SN, 421RH
· 426 and 436
· 441 and 441RH
· 451TC
· 461LT
· 462, 462CLF, 462TC and 462ST
· 471TC
· 477 and 477ST
· 487, 487TC and 487ST
· 493
· 811
Toepassing: Hydraulica
Materiaal behuizing: Staal
Merk: Parker
Coating: Chroom 6-vrij geplateerd
Configuratie: Slang naar poort
Aansluiting 1 Afmeting: 19,1 mm slang-binnendiameter, 3/4 inch slang-binnendiameter, -12 (afmeting)
Aansluiting 1 Type: Slang
Aansluiting 2 Afmeting: 1-7/16"-12 inch schroefdraad
Aansluiting 2 Type: Vrouwelijk, Seal-Lok®, Draaibaar
Aansluiting 2 Type: Vrouwelijk ORFS - Draaibaar
Aansluitingslengte: 68 mm (zie tekeninglegenda B)
Divisie: Polymeer Slang Divisie Europa
Valhoogte: 24 mm (zie tekeninglegenda E)
Fittinglengte: 94 mm (zie tekeninglegenda A)
Voor vloeistoftype: Hydraulische vloeistoffen, minerale hydraulische olie, koelvloeistoffen (water-glycol), lucht, water
Zeskantmaat: 41 mm (zie tekeninglegenda W)
Binnendiameter slang: -12
Industrie: industriële productieapparatuur, offroad-machines, transport
Maximale werkdruk: 410, 41,0
Aansluitmaat: 1-7/16"
Aansluitingstype: ORFS
Productstijl: -
Producttype: Slangkoppelingen
Vorm: Elleboog 45°
Voldoet aan specificaties: SAE J516, ISO 12151-1-SWE 45°
Technologie: Vloeistof- en gasbehandeling
Materiaal behuizing: Staal
Merk: Parker
Coating: Chroom 6-vrij geplateerd
Configuratie: Slang naar poort
Aansluiting 1 Afmeting: 19,1 mm slang-binnendiameter, 3/4 inch slang-binnendiameter, -12 (afmeting)
Aansluiting 1 Type: Slang
Aansluiting 2 Afmeting: 1-7/16"-12 inch schroefdraad
Aansluiting 2 Type: Vrouwelijk, Seal-Lok®, Draaibaar
Aansluiting 2 Type: Vrouwelijk ORFS - Draaibaar
Aansluitingslengte: 68 mm (zie tekeninglegenda B)
Divisie: Polymeer Slang Divisie Europa
Valhoogte: 24 mm (zie tekeninglegenda E)
Fittinglengte: 94 mm (zie tekeninglegenda A)
Voor vloeistoftype: Hydraulische vloeistoffen, minerale hydraulische olie, koelvloeistoffen (water-glycol), lucht, water
Zeskantmaat: 41 mm (zie tekeninglegenda W)
Binnendiameter slang: -12
Industrie: industriële productieapparatuur, offroad-machines, transport
Maximale werkdruk: 410, 41,0
Aansluitmaat: 1-7/16"
Aansluitingstype: ORFS
Productstijl: -
Producttype: Slangkoppelingen
Vorm: Elleboog 45°
Voldoet aan specificaties: SAE J516, ISO 12151-1-SWE 45°
Technologie: Vloeistof- en gasbehandeling
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Type bedrading | unf |
| Diameter aansluiting | 1-7/16 in - 12 '' |
| Aangepaste tariefcode | 73269098 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 161,46 excl. BTW
/ 2 stuks
€ 195,37 incl. BTW
- Levering doorgaans binnen 9 dagen
