ERMETO BUTT WELD TEGENFLENS 6000PSI 1.1/4" PGFS404BSM

Hannifin

Zie technische informatie

Referenties

Parker:PGFS404BSM
Rubix:A0659609
Fabrikant:PGFS404BSM
ERMETO BUTT WELD TEGENFLENS 6000PSI 1.1/4" PGFS404BSM

Technische samenvatting

Typeermeto butt weld tegenflens 6000 psi 1 1/4' pgfs404bsm
Modelpgfs404bsm
Maximale bedrijfsdruk420 bar
Zie alle specificaties

Productdetails : ERMETO BUTT WELD TEGENFLENS 6000PSI 1.1/4" PGFS404BSM


4 bolt flange connection ISO 6162-1/2 (SAE J518 Code 61/62) and ISO 6164 is a proven leak-free connection, especially suited for larger sizes. As a result, it has achieved worldwide acceptance. The connection’s success is in its simplicity. The static O-ring seal is compressed between the bottom of the groove in the flange head and the flat surface of the port or flange pad, providing a reliable soft seal. High grade bolts ensure the holding power for dynamic applications up to 420 bar.

Markets:
• Environment
• Industrial
• Machine Tools
• Marine
• Materials Handling
• Mobile Industries
• Power Generation
• Press Building

Applications:
• Suitable for general hydraulic and industrial applications.

This simple design provides several advantages over threaded port connections, such as NPT, SAE, BSPP, ISO 6149 etc., in larger sizes:
• Ability to connect tube fittings connection systems to SAE port systems
• Much lower tightening torque required from the four bolts compared to equivalent fitting assembly torques
• Less tightening torque means smaller wrenches and wrench swing clearances – providing ease of assembly in
tight working environment.
• Single seal point between tube/pipe/hose assembly and the port
Assemblage omvat: alleen flens
Aansluitingstype: Aansluitflens
Divisie: High Pressure Connectors Europe Division
Flensmaat: 1 1/4
Flens type: Rechte volledige flens
Materiaal: Staal, in olie gedompeld
Aansluitingstype: SAE 6000 / ISO 6162-2
Buismaat: Max. 42,4

Technische informatie


Attributen
Verpakkingshoeveelheid2
Typeermeto butt weld tegenflens 6000 psi 1 1/4' pgfs404bsm
Modelpgfs404bsm
Maximale bedrijfsdruk420 bar
Nominale diameter (metriek)42,4 mm
Materiaalstaal (in olie gedompeld)
Maat1 1/4
NormSAE 6000 / ISO 6162-2
Aansluitingbutt weld tegenflens (sae 6000 / iso 6162-2)
Aangepaste tariefcode73079100
137,42 excl. BTW
/ 2 stuks
166,28 incl. BTW
  • Levering doorgaans binnen 34 dagen